Shop All Ice Storage Bins
Old Dutch International
Old Dutch International 1885 7 x 7 in. Dia. La Mode Double-Walled Ice Bucket with Stainless Steel Tongs; Copper - 3 qt.
Mfr # 1885
Zoro # G603719603
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Old Dutch International
- MFR # 1885
- Zoro # G603719603
- UPC # 45642018853
- Country of Origin China
- Category Ice Storage Bins
Description
Introducing our new La Mode Collection. This Double Walled Ice Bucket is perfect for storing ice for your favorite drinks, and will be a focal point in your bar or at parties. Designed with durability and elegance in mind, this beautiful Ice Bucket is constructed of heavy-gauge stainless steel with a Copper finish. The La Mode Double Walled Ice Bucket will be a staple of your bar for years to come.
Specifications- Finish: Copper
- Capacity: 3 qt.
- Size: 7 x 7 in. Dia.
- Design: La Mode
- Weight: 3.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORINOX Manual Knife Sharpener (7.8715)
- RUBBERMAID COMMERCIAL Square Storage Container, 12 qt, Clear (FG631200CLR)
- OHIO STONEWARE GAL WHT Crock Bristol (2429)
- ALLIANCE SCREEN LINT 25-35 (70290401)
- ICE-O-MATIC 24 35/64 in W X 39 in H X 26 17/64 in D Ice Maker (ICEU150HA)
- MANITOWOC 30 in W X 38 in H X 34 in D Ice Storage Bin (D400)
- KNOX Knox KP25 Ice Maker Hook-Up Kit with 25 ft. Hose (KP25)
- BK RESOURCES Ice Bin Beverage Holder Insert, Fits 18" Deep (BK-IBBH-18)
- MANITOWOC ICE Ice Bin, Stainless Steel Exterior, Top-Hinged Front Opening Access Door (D-570)
- HAROLD IMPORT CO PICK ICE WOOD GRIP 8"" (43108)
- HAPCO-ELMAR R1000SAND-Essential 3 Qt. Round Ice Bucket W/ Handles, Sand, PK 36 (R1000SAND)
- Old Dutch International Ice Storage Bins