Shop All Cookware
Old Dutch International
Old Dutch International 1882 3.1 qt. & 3.0 Litre Callisto Tea Kettle; Dura Copper
Mfr # 1882
Zoro # G404008470
product price: $86.35
/ea
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Old Dutch International
- MFR # 1882
- Zoro # G404008470
- UPC # 45642018822
- Country of Origin China
- Category Cookware
Description
Dura Copper Callisto Tea Kettle. This is the perfect kettle for classy tea makers and connoisseurs. Made of new Dura Copper finished 2.25 stainless, this kettle will never tarnish. Duracopper Tea Kettles are elegant but also durable and easy to care for. This kettle boasts a 3.1 qt. and 3.0 L. capacity and features a whistle that signals when the water has reached a boil. Lock-open spout cap for convenient pouring. Induction safe. Make the Dura copper line a part of your kitchen.
Specifications- Finish: Dura Copper
- Capacity: 3.1 qt. & 3.0 Litre
- Design: Callisto
- Weight: 8.68 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Stainless Steel Pour Over 102 oz. Airpot Coffee Brewer (CW Aps)
- HUBBELL HEATERS Temp Control Board (Flow Meter) (TK2000)
- BIG TRAIN Big Train Shaken Lemonade Drink Mix 2lbs, PK5 (BT.741400)
- HOSHIZAKI Thermometer (2 Brkt, -40/120F) (461083-01)
- NESCO AMERICNHARVEST Dehydrator Snackmstr500W (FD-61)
- ECOLUTION Fry Pan 8In Black Artistry (EABK-5120)
- WINCO 10 in Aluminum Fry Pan (AFP-10S)
- TABLECRAFT Cocotte/Lid, Cast Iron /SS Knob, 16 oz (10748)
- BARBOUR Bayou Classic Stock Pot, 120 qt Capacity, Aluminum (1200)
- TABLECRAFT Pasta Basket, 5 1/4 x 7, PK2 (985)
- WINCO 1 1/4 qt Bain Marie (BAM-1.25)
- Old Dutch International Cookware