Old Dutch International 1878 2.2 qt. & 2.1 Litre Oberon Tea Kettle; Dura Copper
Mfr # 1878
Zoro # G204008496
Product Information
- Brand Old Dutch International
- MFR # 1878
- Zoro # G204008496
- UPC # 45642018785
- Country of Origin China
- Category Cookware
Description
Ordinary copper kettles look lovely but theres a problem over time they inevitably tarnish and discolor. With ordinary solid copper and copperplated kettles the only way to keep that bright copper finish is with frequent, laborious polishing. Introducing Dura Copper by ODI. Utilizing cutting edge technology our exclusive Dura Copper process bonds a titanium dioxide and copper material to heavy-gauge No. 304 stainless steel for a durable, brilliant finish that never tarnishes and never need polishing, it simply wipes clean. You will want to keep this distinctive kettle displayed on your cooktop, as it is sure to draw compliments from all who enter your kitchen. Its shape is anything but ordinary and it is brightly polished Dura Copper finish dazzles the eye. But the Oberon kettle is not just for show. Heavy duty materials and top notch construction will stand the test of time, while the efficient encapsulated base reduces boil time and can be used ALL stovetops, induction included. A pleasant whistle alerts you when your waters reached a boil, and the trigger handle makes for convenient pouring. Add a beautiful, durable, easy-to-care-for Dura Copper kettle to your kitchen today.
Specifications- Finish: Dura Copper
- Capacity: 2.2 qt. & 2.1 Litre
- Design: Oberon
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Wire Shelf-Zinc (262649)
- HATCO Pilot (03.12.010.00)
- MANITOWOC ICE Water Pump Assembly (000013435)
- FILTERCORP Test Kit, Fryer Oil , 2-Color (FC-3017-B)
- PREMIUM LEVELLA 20 Cup Deluxe Rice Cooker (PRC1846)
- KING KOOKER 36 Hole Jalapeno Rack, Stainless Steel (36JR)
- CPC 55830 PEC 8 in. Round Aluminium Bulk Pan - Pack of 500 (55830 (PEC))
- MR. BAR-B-Q PRODUCTS Mr. Bar-B-Q Products 257103 Grill Zone Non-Stick Round Skillet; Brushed Silver (257103)
- JIFFY FOIL Full Size Steam Table Medium Pan, PK50 (8550)
- NUTRICHEF Lid For Nccw11Cof Cooking Pot (PRTNCCW11COFCPL)
- LODGE 6 in. W X 14.13 in. L Corn Bread Pan Black 1 pc (BW6CRN)
- Old Dutch International Cookware