Old Dutch International 1874 1.7 qt. & 1.6 Litre Europa Tea Kettle; Dura Copper
Mfr # 1874
Zoro # G104008480
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Old Dutch International
- MFR # 1874
- Zoro # G104008480
- UPC # 45642018747
- Country of Origin China
- Category Coffee Makers
Description
Ordinary copper kettles look lovely but there is a problem over time they inevitably tarnish and discolor. With ordinary solid copper and copperplated kettles the only way to keep that bright copper finish is with frequent, laborious polishing. Introducing Dura Copper by ODI. Utilizing cutting edge technology our exclusive Dura Copper process bonds a titanium dioxide and copper material to heavy-gauge No. 304 stainless steel for a durable, brilliant finish that never tarnishes and never needs polishig, it simply wipes clean. You will want to keep this distinctive kettle displayed on your cooktop, as it is sure to draw compliments from all who enter your kitchen. Its shape is anything but ordinary and it is brightly polished Dura Copper finish dazzles the eye. But the Europa kettle is not just for show. Heavy duty materials and top notch construction will stand the test of time, while the efficient encapsulated base reduces boil time and can be used all stovetops, induction included. A pleasant whistle alerts you when your waters reached a boil, and the lock-open spout cap makes for convenient pouring. Add a beautiful, durable, easy-to-care-for Dura Copper kettle to your kitchen today.
Specifications- Finish: Dura Copper
- Capacity: 1.7 qt. & 1.6 Litre
- Weight: 6.54 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW WYOTT Knob (APW2R-55825)
- BLODGETT Motor 100-115/200-230V, 1/3Hp (15596)
- BAKERS PRIDE Door Pin (S3009A)
- MERCER CUTLERY Bread Knife, 8 In (M23570)
- NUTRICHEF Coffee Machine With Milk Frother (PKNESPRESO70)
- URNEX Single Brewer Cleaning Kit (WMN6004)
- BUNN Stainless Steel 12 Cup, 3 Lower Warmers 64 oz. (CWTF 15 - 3L)
- BUNN Coffeemaker Gray 10Cp (52700.0000)
- CAPRESSO Espresso/Cappuc Maker (117.05)
- THE LONDON SIP Induction Stovetop Espresso Maker 6 Cup, Silver (EM6S)
- HAMILTON BEACH 12 cups Black Coffee Maker (49465R)
- Old Dutch International Small Kitchen Appliances