Shop All Coffee & Hot Beverage Dispensers
Old Dutch International
Old Dutch International 1808 1.5 qt. La Mode Water Pitcher; Copper
Mfr # 1808
Zoro # G603890142
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Old Dutch International
- MFR # 1808
- Zoro # G603890142
- UPC # 45642018082
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Description
Introducing our new La Mode Collection. This Water Pitcher is perfect for serving ice cold drinks in the summer. It will be a focal point in your bar or at parties. Designed with durability and elegance in mind, this beautiful Water Pitcher is constructed of durable stainless steel with a Copper finish. The La Mode Water Pitcher will be a staple of your home for years to come.
Specifications- Finish: Copper
- Capacity: 1.5 qt.
- Design: La Mode
- Weight: 1.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Medium Course Grater, Plastic, 13 in. W (KN202)
- PITCO Basket Support17-1/2" 'X 17-1/2" For - Part# A4500603 (A4500603)
- BIZERBA Star Knob Complete (000000060800204601)
- SOUTHBEND Control Board (1175024)
- TABLECRAFT Beverage Dispenser, 5 Gal, Black (1053)
- CAMBRO Beverage Container, 16 1/2x 9x 24, Black (EA500LCD110)
- RSVP INTERNATIONAL Steaming Pitcher-20 Oz (CT-324)
- SERVICE IDEAS Beverage Dispenser with Infusion Wall, Square, 1.5 Gallon, Plastic (SCD15SS)
- CARLISLE FOODSERVICE Hinged Tortilla Server, 7"x1", Trcta, PK12 (071029)
- TABLECRAFT Beverage Dispenser, 5 gal, Stainless Steel (85)
- SERVICE IDEAS Alpha Carafe, 1 L, Glass Vacuum Insulated, Black (ALPH10BL)
- Old Dutch International Coffee & Hot Beverage Dispensers