Shop All Shelving & Rack Accessories
Old Dutch International
Old Dutch International 123GU 24.5 x 9 in. Wall Mount Bookshelf Pot Rack with Grid & 8 Hooks; Graphite
Mfr # 123GU
Zoro # G504068732
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Old Dutch International
- MFR # 123GU
- Zoro # G504068732
- UPC # 45642211230
- Country of Origin China
- Category Shelving & Rack Accessories
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- A perfect space-saver for apartment living, the Graphite Bookshelf pot rack with Hand-Applied finish adds style and storage to any kitchen
- Sturdy Steel Construction
- 8 hooks and mounting hardware
- Finish: Graphite
- Size: 24.5 x 9 in.
- Weight: 12.32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Tee-E, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (5E-6)
- HOLLAENDER Structural Pipe Fitting, Adjustable Tee, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (19E-7)
- 80/20 Joining Plate, 15 Series (4480)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 60 x 30in, Steel Square Edge, Gray (183152)
- ECONOCO Heavy Duty Double Bar Rack, w/V-Brace (K41)
- LOZIER 1 in. H X 48 in. W X 19 in. L Powder Coated Platinum DL Style Shelf , 2PK (DL419N.PLT)
- ZORO SELECT Shelf Liner 72"x24", Clear, 4PK (5GRG3)
- SEVILLE CLASSICS Steel Wire Shelving, 5 Tier, 4 Steel Poles (WEB675)
- HYTROL CONVEYORS Hytrol Stationary Floor Support - 18"W - Max. Leg 21-5/8"H (MS-4-18)
- VESTIL EXTRA DIVIDER SECTION 36 IN LONG (FLO-3-DIVD)
- SAFCO Steel Shelving/Workbnch, 36"x18"x72" or 73"x18"x36", Black (SAF5245BL)
- Old Dutch International Shelving & Rack Accessories