Shop All Earbuds & Headphones
Oladance
Ows Pro True Wireless In Ear Headphones, Green
Mfr # EBOLA07XGNEN01
Zoro # G711782735
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.96 in
- Width 5.40 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oladance
- MFR # EBOLA07XGNEN01
- Zoro # G711782735
- UPC # 6975878890906
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 1.96 in |
Width | 5.40 in |
Details
Color | GREEN |
Material | Plastic |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22Ah GEL Battery for Baoshi 6-DZM-20 6DZM20 Scooter Bike (ML22-12GEL89)
- BATTERY CLERK AJC Duracell DURHR12-325C-FR-A Sealed Lead Acid Replacement Battery 75Ah, 12V, IT (AJC-D75S-IT-V-0-191182)
- MOTOROLA Antenna, Type 450 to 470 MHz, 6" L (AAH72X503 ATU-16D)
- TRIPP LITE ADAPTER, USB-C TO HDMI 4K (TRPU44406NHD4K6)
- OLADANCE Ows Pro True Wireless In Ear Headphones, White (EBOLA07XPDEN01)
- OLADANCE Ows Pro True Wireless In Ear Headphones, Silver (EBOLA07XSLEN01)
- OLADANCE Ows Pro True Wireless In Ear Headphones, Black (EBOLA07XGYEN01)
- OLADANCE Ows 2 Charging Case, Black (BR-CH-BU)
- WILLIAMS SOUND Williams Sound Headphone Earpads (WS-HED023)
- RAND MCNALLY Cleardryve 210 Convertible On-Ear Headse (DRYVE210)
- SENA TECHNOLOGY Sena TuffTalk Lite Over The Head Communication System (41204)
- Oladance Earbuds & Headphones