Shop All Earbuds & Headphones
Oladance
Ows 2 Charging Case, Rock Grey
Mfr # BR-CH-NEW
Zoro # G811782727
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.80 in
- Width 4.37 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oladance
- MFR # BR-CH-NEW
- Zoro # G811782727
- UPC # 6975878890081
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 1.80 in |
Width | 4.37 in |
Details
Color | GRAY |
Material | Plastic |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Expocell ELT-1280 (MAX3931578)
- ILC Replacement for Ultrafire Icr18650 (ICR18650 ULTRAFIRE)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LI204SX Replacement Battery Pack For Li204SX NI2040 SM204 - Virtual Array 7410 (LI204SX)
- MIGHTY MAX BATTERY ML7-12 - 12 VOLT 7.2 AH SLA BATTERY - PACK OF 10 (ML7-12MP10361251275209)
- OLADANCE Ows Pro True Wireless In Ear Headphones, Silver (EBOLA07XSLEN01)
- OLADANCE Ows Pro True Wireless In Ear Headphones, White (EBOLA07XPDEN01)
- OLADANCE Ows 2 Charging Case, Black (BR-CH-BU)
- OLADANCE Ows Pro True Wireless In Ear Headphones, Black (EBOLA07XGYEN01)
- MAXELL Maxwell Solid2 Headphones, Black (MAX290103)
- DEWALT Surveillance Kits, Earbud, 5.5ft (DXFRSSV1)
- SENNHEISER ELECTRONIC COMMUNICATIONS Hd 280 Pro/ Closed, Around-The-Ear Collapsable Professional (506845)
- Oladance Earbuds & Headphones