No Product Image Available

Oklahoma Sound

ZED Lectern with Sound


product price: $1,500.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Make memorable presentations and lectures with this Oklahoma Sound ZED lectern with sound! This sleek podium features a durable thermofused laminate construction and its spacious top with halogen lamp is perfect for holding papers while you present. This lectern includes a 21'' gooseneck microphone with a factory-installed XLR mount and a tie-clip microphone with a 10' cable so that speakers can have more freedom when presenting.**The built-in full featured amplifier with a media aux 1/8'' input and four full range 4'' speakers ensure that you reach your audience whether you're in an auditorium conference room or meeting hall. Plus the flexible gooseneck arm microphone and adjusts easily for different heights. This model also includes a digital timepiece that is mounted on the surface to monitor the duration of speeches.**To make transportation easier this unit includes four concealed easy-roll casters that add mobility. This item has controls for volume bass / treble and on / off. To use extension speaker use line out 1. To use tape recorder use line out 2. Additionally the input / output lines can be used for media players extension speakers recording and playing MP3s. For added convenience this item ships ready to use with only minor assembly required that is easy to complete. Hardware is included and all that is needed is a Phillips head screwdriver sold separately. Please note that the power supply required for this item is 117V AC; 12V DC with optional battery. This Oklahoma Sound lectern is perfect for sophisticated presentations and lectures at any event!**Set Includes:*- 1 condenser type tie-clip microphone with 10' cable*- 1 ZED lectern*- 1 built-in full featured amplifier*- 1 digital clock*- 1 gooseneck arm microphone*- 1 halogen lamp*- 4 full range 4'' speakers**Overall Dimensions:*Width: 19 3/4''*Depth: 19 3/4''*Height: 49''*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.