Shop All Lecterns
This Product is Discontinued
Oklahoma Sound
Wizard A/V Presentation Center (Discontinued)
Mfr # WZD
Zoro # G6937441
Free Shipping & Returns
This Product is Discontinued
Key Features
- Depth 18 in
- Type A/V Cart
- Includes A/V Cart, Side Shelf, Casters, Power Cord, Pop-Out Lectern
- Width 21 in
- Material Steel, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oklahoma Sound
- MFR # WZD
- Zoro # G6937441
- UPC # 604747213459
- Country of Origin Unknown
- Category Lecterns
Dimensions
Depth | 18 in |
Width | 21 in |
Height | 34 1/2 in |
Details
Item | Lectern |
Type | A/V Cart |
Includes | A/V Cart, Side Shelf, Casters, Power Cord, Pop-Out Lectern |
Material | Steel, Wood |
Color | Cherry |
Description
Lectern, Color Cherry, Material Steel, Wood, Includes A/V Cart, Side Shelf, Casters, Power Cord, Pop-Out Lectern
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.