Shop All PA System Speakers
Oklahoma Sound
Wireless PA System with Wireless Headset Mic
Mfr # PRA-8000/PRA8-7
Zoro # G7456357
Free Shipping & Returns
$492.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Wireless Wireless
- Wireless Range 100 ft
- Watts 40 W
- Power Requirements 12 V
- Number of Channels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oklahoma Sound
- MFR # PRA-8000/PRA8-7
- Zoro # G7456357
- UPC # 604747800079
- Country of Origin China
- Category PA System Speakers
Dimensions
Dimensions | 17 in H x 11 in W x 11 in D |
Details
Item | Wireless PA System with Wireless Headset |
Corded/Wireless | Wireless |
Wireless Range | 100 ft |
Watts | 40 W |
Power Requirements | 12 V |
Number of Channels | 1 |
Includes | Wireless Microphone Headset |
Sound Level | Not Rated |
Inputs | 3 |
Frequency Range | 650 or More |
Description
Wireless PA System with Wireless Headset
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sony Bp-hp800-11 Battery (BP-HP800-11)
- DURACELL DURA6V 223 Phot Battery (12210)
- MIGHTY MAX BATTERY YTX24HL-BS GEL Battery for ATV Motorcycle Snowmobile Utility Vehicle (YTX24HL-BSGEL99)
- FIVEGEARS BEARCAT SCANNER WITH BEAR (FI114513)
- OKLAHOMA SOUND Wireless PA System with Wireless Tie Clip Mic (PRA-8000/PRA8-6)
- OKLAHOMA SOUND Wireless PA System with Wireless Handheld Mic (PRA-8000/PRA8-5)
- GEMINI 10 Active Loudspeaker with Bluetooth (AS-2110BT)
- MONOPRICE Pa Speaker Stands, Air Cushion, PR (602350)
- LOWELL 8in Speaker Package (DSL-805-72K)
- LOWELL 6in Speaker Package (ES-62T)
- GEMINI As2115BT 15 in 2000W Active Bluetooth Loudspeaker (AS-2115BT)
- Oklahoma Sound PA System Speakers