Shop All Microphones
Oklahoma Sound
Wireless Handheld Microphone, 200 ft Range
Mfr # LWM5
Zoro # G810035718
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Oklahoma Sound® Lecterns
- Mounting Details Handheld
- Batteries Included No
- Power Source Battery
- Maximum Wireless Range 200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oklahoma Sound
- MFR # LWM5
- Zoro # G810035718
- UPC # 604747502010
- Country of Origin China
- Category Microphones
Details
For Use With | Oklahoma Sound® Lecterns |
Mounting Details | Handheld |
Batteries Included | No |
Power Source | Battery |
Maximum Wireless Range | 200 ft |
Description
Designed for use with your Oklahoma Sound lectern, this wireless handheld microphone will effectively amplify your voice, making it perfect for schools, large meeting rooms, and auditoriums. Feel free to roam around the room as this mic features a 200-ft range.
- •Designed for use with Oklahoma Sound® lecterns.
- •Great for schools, meeting rooms and auditoriums.
- •Handheld design.
- •Wireless configuration gives you the freedom to roam.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GADGET GUARD Plus $150 Guarantee Glass Screen Protector For Apple Iphone 15 Plus, Clear (VTGLA1D228AP11A)
- MOUNT-IT Quad Monitor Desk Stand MI-2784 (MI-2784)
- MIGHTY MAX BATTERY 12V 35Ah U1 Hoveround MPV1, MPV2, MPV3, MPV4, MPV5 Battery (ML35-1235)
- CLORE AUTOMOTIVE Clore Automotive Llc BPES6000KE 3000 Peak Amp Battery Booster Pack (BPES6000KE)
- OKLAHOMA SOUND Dynamic Unidirectional Microphone, 9 ft Cord (MIC2)
- VOCOPRO VOCOPRO WS5 Microphone Windscreen Set (WS5)
- PYLE Bluetooth Uhf 4 Handheld Microphone (PDWM4120)
- PYLE Classic Retro Vintage Style Microphone & Swing Stand, Silver Style (PDMICR70SL)
- KIDSDESIGN Kidsdesign FR070EMV9M Kids Frozen Sing Along Microphone (FR070EMV9M)
- KALIBUR Kalibur CB MIC 4 Pin Replacement Microphone (CB MIC)
- PYLE Mic Stand Microphone Cable Package (PMKSM20)
- Oklahoma Sound Microphones