Oklahoma Sound

Veneer Table Lectern with Sound, Base and Recharge Battery


product price: $1,970.26
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sound System Yes
  • Type Floor, Tabletop
  • Color Mahogany
  • Material Laminated Particle Board
  • Height 48 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 48 in
Width 24 in
Depth 20 1/2 in
Overall Depth 20 in
Microphone Cable Length 9 ft, 10 ft
Top Surface Depth 14 in
Overall Height 28 in
Shelf Depth 16 in
Top Surface Width 22 in
Overall Width 24 in
Shelf Width 22 in

Description

Sound Lectern, Color Mahogany, Mobility Mobile, Material Laminated Particle Board, Overall Height 28 in, Overall Width 24 in, Overall Depth 20 in, Wattage 75 W, Voltage 117 V AC, Sound System Included Amplifier, Handheld Microphone, Includes Document Rail Yes, Shelf Width 22 in, Shelf Depth 16 in, Microphone Type Handheld, Clip-On, Includes Sound System Yes, Includes AC Plug, Digital Timepiece, Optional Battery Operation, Compatible Microphone Connectivity Wired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.