Shop All Desks
Oklahoma Sound
TWPD Teacher's WorkPod Mobile Desk
Mfr # 386TWPD
Zoro # G211132313
product price: $610.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$610.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oklahoma Sound
- MFR # 386TWPD
- Zoro # G211132313
- Country of Origin China
- Category Desks
Description
The Oklahoma Sound TWPD Teacher's WorkPod mobile desk is a great addition to any classroom. This desk is perfect for teachers and instructors who want a comfortable place to work and present. It has a sleek heavy-duty plastic blow mold construction with underside framing to ensure maximum durability. The contemporary design of the desk frame is sure to add a professional look to your classroom.**This desk features a built-in perforated modesty panel for added privacy. This desk also features four 2'' double wheel hooded casters two locking for easy transport and stability. When paired with the Oklahoma Sound TWPL lectern sold separately this desk can be connected to create a mobile workstation. This mobile teacher's desk is an excellent choice for your classroom.**Overall Dimensions:*Length: 48''*Width: 24''*Work Surface Thickness: 2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNI MOBILI Techni Mobili RTA-S06-GPH06 Rolling Glass Top File Cabinet - Graphite (RTA-S06-GPH06)
- FLASH FURNITURE Round Laminate Table, 36" W X 36" L X 30" H, Laminate, Wood Grain (HDBF1001-GG)
- HON Mod U-Leg, 29.75in X 2in X 27.86in, Silver (LPLLEG30USVR)
- ATLAS COMMERCIAL PRODUCTS Chiavari Cushion, Wood-backed Cushions, Vinyl, Black (WBC4BKVNL)
- OKLAHOMA SOUND Adjustable Desk, 20.75" D X 26" W X 27.75" to 44.5" H, Gray Nebula (EDTC)
- BOSS Desk Shell, Wood (N104-M)
- CONNEXION U Shaped Desk, 92.6" D X 71.1" W X 65.9" H, Slate/Sandstone, Melamine (93879-59)
- MAYLINE Adjustable Desk, 20" D X 48" W X 24-1/2" to 50" H, Gray Steel (MNBDGH3LGS)
- OFFICESOURCE 71.00'' W X 42.50'' H, Cherry (OS97CH)
- SWIVEL Grommet Desk Wal Brn 2 In 61613 (SW431141)
- SP RICHARDS LorellĀ® Return Shell - 48"W x 24"D x 29-1/2"H, Cherry - Essentials Series (LLR69421)
- Oklahoma Sound Desks