Shop All Lecterns
Oklahoma Sound
Teacher's WorkPod Lectern, 20 x 24 x 41, Charcoal Slate/Black
Mfr # TWPL
Zoro # G410036153
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal Slate/Black
- Material Steel
- Height 41"
- Depth 24"
- Width 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oklahoma Sound
- MFR # TWPL
- Zoro # G410036153
- UPC # 604747890926
- Country of Origin China
- Category Lecterns
Dimensions
Height | 41" |
Depth | 24" |
Width | 20" |
Details
Color | Charcoal Slate/Black |
Material | Steel |
For Use With | National Public Seating TWPD |
Standards | MAS Certified Green |
Wheel Type | Four 2" Double-Wheel Hooded Casters |
Color Family | Black |
Number of Shelves | 2 |
Description
The Teacher's Workpod Lectern from Oklahoma Sound can be used as a stand alone unit or together with the Workpod Desk. The lectern is an attractive charcoal slate and black steel unit. The height adjustable white nebula reading surface with metal book stop can be set to your personal comfort zone and height requirement. Store all your supplies in the locking storage cabinet with adjustable height shelves. Wire management grommets on lectern cabinet allow for use of technology equipment such as projectors, laptops or tablets, and built-in attractive mesh front provides venting to prevent overheating.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Astor 70.86 Floating Entertainment Center, Black (222BMC8)
- REGENCY Regency Legacy 71 x 35 in. Office Desk with Double Pedestal Drawer Unit- Ash Grey (LDP7135AG)
- ASHLEY PRODUCTIONS Big Time Too Up/Down Timer, PK3 (10210)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves (600-MY)
- OKLAHOMA SOUND Power Plus Lectern and Rechargeable Battery, Mahogany (M111PLS-MY)
- OKLAHOMA SOUND Vision Lectern, Ribbonwood (611-RW)
- OKLAHOMA SOUND Power Plus Lectern with Wireless Tie Clip Mic, Mahogany (111PLS-MY/LWM-6)
- OKLAHOMA SOUND Orator Lectern, Mahogany (800X-MY)
- OKLAHOMA SOUND Greystone Lectern with Sound, Charcoal (GSL-S)
- LUXOR Adj Height Mobile, Lectern Podium (LX-ADJ-DW)
- Oklahoma Sound Lecterns