Shop All Lecterns
Oklahoma Sound
Teacher's WorkPod Desk and Lectern Kit, 68in. x 24in. x 41in., Charcoal Gray
Mfr # TWP
Zoro # G610036151
product price: $1,254.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,254.99
Free 30-Day Returns
Key Features
- Material Plastic
- Width 48"
- Depth 24"
- Overall Width 68"
- Overall Height 41"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oklahoma Sound
- MFR # TWP
- Zoro # G610036151
- UPC # 604747888633
- Country of Origin China
- Category Lecterns
Dimensions
Width | 48" |
Depth | 24" |
Overall Width | 68" |
Overall Height | 41" |
Shelf Width | 19" |
Shelf Depth | 22" |
Overall Depth | 24" |
Details
Material | Plastic |
Standards | MAS Green Certified |
Base Color | Charcoal Gray |
Wheel Type | Eight 2" Double-Wheel Hooded Casters (Two Locking) |
Number of Shelves | 2 |
Series Name | Oklahoma Sound® WorkPod Series |
Shelf Color | Charcoal |
Worksurface Thickness | 2" |
Shelf Type | Height-Adjustable Shelves |
Edge Detail Profile | Rounded |
Pedestal Count | 0 |
Base Material | Steel |
Worksurface Shape | Rectangular |
Color Family | Gray |
Number of Drawers | 0 |
Description
The Teacher's WorkPod Desk and Lectern from Oklahoma Sound offers you both a desk and lectern to be used together or as separate standalone units. The WorkPod includes an attractive charcoal slate and black steel lectern. The white nebula reading surface with metal bookstop can be set to your personal comfort zone and height requirement. Store all your supplies in the locking storage cabinet with adjustable height shelves. Wire management grommets on lectern cabinet allow for use of technology equipment such as projectors, laptops or tablets, and built-in attractive mesh front provides venting to prevent overheating. The 48 x 24 WorkPod Desktop is made from heavy-duty plastic blow mold with extra framing underneath for heavy duty use. The desktop can be mounted on either side of the lectern on a contemporary frame and leg system with modesty panel. Double-wheel hooded casters offer you an ultra-durable and mobile unit. So sit or stand, lecture as you see fit... the choice is yours!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-4218BK)
- OFFICE STAR Black Arm Chair, 30 1/2" W 28" L 31" H, Fixed, Leather Seat, Collection: Wall Street Series (WST51A-B18)
- BOSS Black Guest Chair, 23 in W 27" L 34" H, Fixed, Vinyl Seat (B9580BK-BK)
- FLASH FURNITURE Dolly for Round Fold Tables, Blk (NG-DY60-GG)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Cherry (600-CH)
- OKLAHOMA SOUND Power Plus Lectern and Rechargeable Battery, Mahogany (M111PLS-MY)
- OKLAHOMA SOUND Greystone Lectern with Sound, Charcoal (GSL-S)
- OKLAHOMA SOUND Orator Lectern, Mahogany (800X-MY)
- OKLAHOMA SOUND Greystone Lectern, 23.5 x 19.25 x 45.5, Charcoal Gray (GSL)
- OKLAHOMA SOUND Speaker Stand, Medium Oak (70-MO)
- FLASH FURNITURE Lectern, Mahogany, Floor Type (MT-M8830-LECT-MAH-GG)
- Oklahoma Sound Lecterns