Shop All Lecterns
Oklahoma Sound
Tabletop Lectern with AV Cart/Lectern Base, Black
Mfr # 22/112-BK
Zoro # G7455447
product price: $423.23
/ea
Free Shipping & Returns
$423.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound System No
- Type Tabletop
- Color Black
- Material Laminate
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oklahoma Sound
- MFR # 22/112-BK
- Zoro # G7455447
- UPC # 604747953799
- Country of Origin China
- Category Lecterns
Dimensions
Width | 23 3/4 in |
Depth | 19 7/8 in |
Height | 47.5 in |
Shelf Width | 23 3/4 in |
Overall Depth | 19 7/8 in |
Overall Height | 47 1/2 in |
Overall Width | 23 3/4 in |
Shelf Depth | 19 7/8 in |
Details
Item | Lectern |
Sound System | No |
Type | Tabletop |
Color | Black |
Material | Laminate |
Assembly | Unassembled |
Includes | Storage Shelf |
Includes Sound System | No |
Locking Casters | Yes |
Includes Battery | No |
Adjustable Shelves | No |
Number of Casters/Glides | 4 |
Caster/Glide Type | (2) Locking, (2) Swivel |
Includes Document Rail | Yes |
Mobility | Mobile |
Number of Shelves | 2 |
Description
Lectern, Color Black, Mobility Mobile, Material Laminate, Overall Height 47 1/2 in, Overall Width 23 3/4 in, Overall Depth 19 7/8 in, Wattage Not Applicable, Voltage Not Applicable, Sound System Included Not Applicable, Includes Document Rail Yes, Shelf Width 23 3/4 in, Shelf Depth 19 7/8 in, Microphone Type Not Applicable, Includes Sound System No, Includes Storage Shelf, Cabinet Depth Not Applicable, Cabinet Height Not Applicable, Cabinet Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Andy Westface 'To Be A Unicorn' Canvas Art, 18x24 (ALI10703-C1824GG)
- HON Cabinet, Stor, 18x36x72, Bk (SC1872P)
- FLASH FURNITURE Clear Chair, 24 W 24" L 31.75 H, Polycarbonate, Rubber Seat, Alonza Series (FH-132-CPC1-GG)
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Brown (I 7049)
- OKLAHOMA SOUND Greystone Lectern with Sound, Charcoal (GSL-S)
- OKLAHOMA SOUND Power Plus Lectern and Rechargeable Battery, Mahogany (M111PLS-MY)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Oak (600-MO)
- OKLAHOMA SOUND Acrylic Lectern w/Shelf (401S)
- OKLAHOMA SOUND Greystone Lectern, 23.5 x 19.25 x 45.5, Charcoal Gray (GSL)
- OKLAHOMA SOUND Vision Lectern, Ribbonwood (611-RW)
- COOLCRAFTS Full Floor Lectern- Kd-Mahogany (CO26655)
- Oklahoma Sound Lecterns