Shop All Lecterns
Oklahoma Sound
Tabletop Lectern, Mahogany, 13-3/4" H
Mfr # 22-MY
Zoro # G0991818
product price: $103.92
/ea
Free Shipping & Returns
$103.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound System No
- Type Tabletop
- Color Mahogany
- Material Melamine Laminate
- Height 13 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oklahoma Sound
- MFR # 22-MY
- Zoro # G0991818
- UPC # 604747352233
- Country of Origin China
- Category Lecterns
Dimensions
Height | 13 3/4 in |
Width | 23 3/4 in |
Depth | 19 7/8 in |
Overall Depth | 19 7/8 in |
Overall Width | 23 3/4 in |
Overall Height | 13 3/4 in |
Details
Item | Tabletop Lectern |
Sound System | No |
Type | Tabletop |
Color | Mahogany |
Material | Melamine Laminate |
Assembly | Unassembled |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Adjustable Shelves | No |
Locking Casters | Yes |
Includes Document Rail | Yes |
Includes Sound System | No |
Mobility | Mobile |
Number of Casters/Glides | 4 |
Number of Shelves | 1 |
Includes Battery | No |
Caster/Glide Type | (2) Locking, (2) Swivel |
Shelf Thickness | 3/4 in |
Description
Tabletop Lectern, Color Mahogany, Mobility Mobile, Material Melamine Laminate, Overall Height 13 3/4 in, Overall Width 23 3/4 in, Overall Depth 19 7/8 in, Wattage Not Applicable, Voltage Not Applicable, Sound System Included Not Applicable, Includes Document Rail Yes, Microphone Type Not Applicable, Includes Sound System No, Cabinet Depth Not Applicable, Cabinet Height Not Applicable, Cabinet Width Not Applicable, Caster/Glide Type (2) Locking, (2) Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Aveneil Beige Upholstered Walnut Finished Full Size Platform Bed (149-8774)
- KENNEY MFG Curtain Rod 84-120Offwht (KN513)
- OFFICESOURCE OS Laminate Lateral Files 4 Drawer Lateral File Cabinet (PL184MH)
- WAYBORN FURNITURE & ACCESS Wayborn Furniture 3517X Step Nesting Table Set (3517X)
- OKLAHOMA SOUND Orator Lectern, Mahogany (800X-MY)
- OKLAHOMA SOUND Greystone Lectern, 23.5 x 19.25 x 45.5, Charcoal Gray (GSL)
- OKLAHOMA SOUND Speaker Stand, Medium Oak (70-MO)
- OKLAHOMA SOUND Vision Lectern, Ribbonwood (611-RW)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Oak (600-MO)
- OKLAHOMA SOUND Speaker Stand, Mahogany (70-MY)
- BASICWISE Standing Floor Podium with Storage for Church, School, Office or Home, Cherry (QI004421.CR)
- Oklahoma Sound Lecterns