Shop All Lecterns
Oklahoma Sound
Tabletop Lectern, Black
Mfr # 22-BK
Zoro # G7455316
Free Shipping & Returns
$151.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound System No
- Type Tabletop
- Color Black
- Material Melamine Laminate
- Width 23 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oklahoma Sound
- MFR # 22-BK
- Zoro # G7455316
- UPC # 604747953850
- Country of Origin China
- Category Lecterns
Dimensions
Width | 23 3/4 in |
Height | 13.75 in |
Depth | 19 7/8 in |
Overall Depth | 19 7/8 in |
Overall Height | 13 3/4 in |
Overall Width | 23 3/4 in |
Details
Item | Tabletop Lectern |
Sound System | No |
Type | Tabletop |
Color | Black |
Material | Melamine Laminate |
Assembly | Unassembled |
Mobility | Mobile |
Includes Sound System | No |
Number of Shelves | 1 |
Caster/Glide Type | (2) Locking, (2) Swivel |
Includes Document Rail | Yes |
Locking Casters | Yes |
Includes Battery | No |
Number of Casters/Glides | 4 |
Shelf Thickness | 3/4 in |
Adjustable Shelves | No |
Description
Tabletop Lectern, Color Black, Mobility Mobile, Material Melamine Laminate, Overall Height 13 3/4 in, Overall Width 23 3/4 in, Overall Depth 19 7/8 in, Wattage Not Applicable, Voltage Not Applicable, Sound System Included Not Applicable, Includes Document Rail Yes, Microphone Type Not Applicable, Includes Sound System No, Cabinet Depth Not Applicable, Cabinet Height Not Applicable, Cabinet Width Not Applicable, Caster/Glide Type (2) Locking, (2) Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAND PATRICIAN Blanket, Queen, White, PK2 (1B07334)
- MANTUA Twin Premium Platform Bed Base (PB33)
- IMPACT INNOVATIONS Non-Electric Multicolored Christmas Window Clings Indoor Christmas Decor (IG154289)
- ATLAS COMMERCIAL PRODUCTS Kid's Plastic Folding Chair, Red (KPFC7RD)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Cherry (600-CH)
- OKLAHOMA SOUND Speaker Stand, Mahogany (70-MY)
- OKLAHOMA SOUND Greystone Lectern, 23.5 x 19.25 x 45.5, Charcoal Gray (GSL)
- OKLAHOMA SOUND Speaker Stand, Medium Oak (70-MO)
- OKLAHOMA SOUND Power Plus Lectern and Rechargeable Battery, Mahogany (M111PLS-MY)
- OKLAHOMA SOUND Orator Lectern, Mahogany (800X-MY)
- GLOBAL INDUSTRIAL Stand-Up Lectern, Mahogany, 23W X 15-3/4D X 45-7/8H (248631MH)
- Oklahoma Sound Lecterns