Shop All Lecterns
Oklahoma Sound
Tabletop and Base Combo Sound Lectern, Mahogany on Walnut
Mfr # 950/901-MY/WT
Zoro # G7456244
product price: $1,837.20
/ea
Free Shipping & Returns
$1,837.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound System Yes
- Type Floor, Tabletop
- Color Mahogany
- Material Laminated Particle Board
- Assembly Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oklahoma Sound
- MFR # 950/901-MY/WT
- Zoro # G7456244
- UPC # 604747901950
- Country of Origin China
- Category Lecterns
Dimensions
Height | 48 in |
Depth | 20 1/2 in |
Width | 24 in |
Overall Width | 24 in |
Overall Depth | 20 in |
Microphone Cable Length | 9 ft, 10 ft |
Top Surface Depth | 14 in |
Shelf Width | 22 in |
Shelf Depth | 16 in |
Overall Height | 28 in |
Top Surface Width | 22 in |
Description
Sound Lectern, Color Mahogany, Mobility Mobile, Material Laminated Particle Board, Overall Height 28 in, Overall Width 24 in, Overall Depth 20 in, Wattage 75 W, Voltage 117 V AC, Sound System Included Amplifier, Handheld Microphone, Includes Document Rail Yes, Shelf Width 22 in, Shelf Depth 16 in, Microphone Type Handheld, Clip-On, Includes Sound System Yes, Includes AC Plug, Digital Timepiece, Optional Battery Operation, Compatible Microphone Connectivity Wired
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Queen Wall Bed Kit, Pur, White, 115" (26884-17)
- HOLLYWOOD BED Hollywood Bed 7079BSG-I E3 Premium Adjustable Bed Frame (7079BSG-I)
- FLASH FURNITURE King Tufted Metal Headboard in Dark Gray Fabric (HG-HB1725-K-DG-GG)
- TRADEMARK FINE ART Michael Tompsett 'Chicago Illinois Skyline Sheet Music' Canvas Art, 30x47 (MT0818-C3047GG)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Oak (600-MO)
- OKLAHOMA SOUND Greystone Lectern with Sound, Charcoal (GSL-S)
- OKLAHOMA SOUND Orator Lectern, Mahogany (800X-MY)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves (600-MY)
- OKLAHOMA SOUND Speaker Stand, Medium Oak (70-MO)
- OKLAHOMA SOUND Power Plus Lectern and Rechargeable Battery, Mahogany (M111PLS-MY)
- AFS Premium Lectern - Cherry (72145)
- Oklahoma Sound Lecterns