Shop All Lecterns
Oklahoma Sound
Table/Base Combo Sound Lectern and Recharge Battery, Wireless Clip Mic
Mfr # M950/901-MY/WT/LWM-6
Zoro # G7456253
product price: $2,129.31
/ea
Free Shipping & Returns
$2,129.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound System Yes
- Type Floor, Tabletop
- Color Mahogany
- Material Laminated Particle Board
- Assembly Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oklahoma Sound
- MFR # M950/901-MY/WT/LWM-6
- Zoro # G7456253
- UPC # 604747960223
- Country of Origin China
- Category Lecterns
Dimensions
Height | 48 in |
Depth | 20 1/2 in |
Width | 24 in |
Overall Height | 28 in |
Overall Depth | 20 in |
Top Surface Depth | 14 in |
Overall Width | 24 in |
Top Surface Width | 22 in |
Microphone Cable Length | 9 ft, 10 ft |
Shelf Width | 22 in |
Shelf Depth | 16 in |
Description
Sound Lectern, Color Mahogany, Mobility Mobile, Material Laminated Particle Board, Overall Height 28 in, Overall Width 24 in, Overall Depth 20 in, Wattage 75 W, Voltage 117 V AC, Sound System Included Amplifier, Handheld Microphone, Wireless Clip-On Microphone, Includes Document Rail Yes, Shelf Width 22 in, Shelf Depth 16 in, Microphone Type Handheld, Clip-On, Includes Sound System Yes, Includes AC Plug, Digital Timepiece, Optional Battery Operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTY HOME RUNNER TRCKR GRY 26""X60' (MT1000275EA)
- SILVER KING Cutting Blade Frame Kit (42736S -PT)
- ROMANOFF PRODUCTS Romanoff Products ROM16002-2 Stowaway Red Letter Box with Lid; 13 x 10.5 x 5 in. - 2 Each (ROM16002-2)
- FLASH FURNITURE Stackable Chair, 20"L33-1/2"H, ContemporarySeries (ET-3534-AB-GG)
- OKLAHOMA SOUND Power Plus Lectern with Wireless Tie Clip Mic, Mahogany (111PLS-MY/LWM-6)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Oak (600-MO)
- OKLAHOMA SOUND Power Plus Lectern and Rechargeable Battery, Mahogany (M111PLS-MY)
- OKLAHOMA SOUND Acrylic Lectern w/Shelf (401S)
- OKLAHOMA SOUND Greystone Lectern with Sound, Charcoal (GSL-S)
- OKLAHOMA SOUND Vision Lectern, Ribbonwood (611-RW)
- AFS Premium Pulpit - Oak (73148)
- Oklahoma Sound Lecterns