Shop All Lecterns
Oklahoma Sound
Table and Base Combo Sound Lectern with Wireless Tie Clip
Mfr # 950/901-MY/WT/LWM-6
Zoro # G7456314
product price: $1,996.25
/ea
Free Shipping & Returns
$1,996.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound System Yes
- Type Floor, Tabletop
- Color Mahogany
- Material Laminated Particle Board
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oklahoma Sound
- MFR # 950/901-MY/WT/LWM-6
- Zoro # G7456314
- UPC # 604747950965
- Country of Origin China
- Category Lecterns
Dimensions
Width | 24 in |
Depth | 20 1/2 in |
Height | 48 in |
Overall Depth | 20 in |
Microphone Cable Length | 9 ft, 10 ft |
Overall Height | 28 in |
Top Surface Width | 22 in |
Shelf Width | 22 in |
Top Surface Depth | 14 in |
Shelf Depth | 16 in |
Overall Width | 24 in |
Description
Sound Lectern, Color Mahogany, Mobility Mobile, Material Laminated Particle Board, Overall Height 28 in, Overall Width 24 in, Overall Depth 20 in, Wattage 75 W, Voltage 117 V AC, Sound System Included Amplifier, Handheld Microphone, Wireless Clip-On Microphone, Includes Document Rail Yes, Shelf Width 22 in, Shelf Depth 16 in, Microphone Type Handheld, Clip-On, Includes Sound System Yes, Includes AC Plug, Digital Timepiece, Optional Battery Operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBRA Midnight Blackout Matte Black Double Curtain Rod 42 in L X 120 in L (1017290-038)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 30" H, Wood Top, Wood Grain (XA-3096-BIRCH-M-GG)
- MARTEX Bedspread, Full, Forest Green (Mainspread)
- NEARLY NATURAL SILK Golden Dieffenbachia Silk Plant (6639)
- OKLAHOMA SOUND Acrylic Lectern w/Shelf (401S)
- OKLAHOMA SOUND Orator Lectern, Mahogany (800X-MY)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves (600-MY)
- OKLAHOMA SOUND Vision Lectern, Ribbonwood (611-RW)
- OKLAHOMA SOUND Speaker Stand, Mahogany (70-MY)
- OKLAHOMA SOUND Power Plus Lectern with Wireless Tie Clip Mic, Mahogany (111PLS-MY/LWM-6)
- OKLAHOMA SOUND Power Plus Lectern and Rechargeable Battery, Mahogany (M111PLS-MY)
- Oklahoma Sound Lecterns