Shop All Stacking Chairs
Oklahoma Sound
Stacking Chair, 300 lb Wt. Cap., Assembled
Mfr # 8660
Zoro # G0992061
original price:
$148.54
13% off
new price: $129.20
/ea
Free Shipping & Returns
$129.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Color Black
- Seat Width 16 in
- Series 8600
- Overall Depth 21 in
- Weight Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oklahoma Sound
- MFR # 8660
- Zoro # G0992061
- UPC # 604747866044
- Country of Origin Taiwan, Province of China
- Category Stacking Chairs
Dimensions
Seat Width | 16 in |
Overall Depth | 21 in |
Back Height | 33 1/2 in |
Seat Height | 19 in |
Overall Height | 33 in |
Overall Width | 19 in |
Back Width | 19 in |
Seat Depth | 16 in |
Details
Back Color | Black |
Series | 8600 |
Weight Capacity | 300 lb |
Assembled/Unassembled | Assembled |
Seat Color | Black |
Back Material | Fabric |
Frame Color | Chrome |
Item | Stacking Chair |
Arm Style | No Arm |
Cushion Thickness | 1 1/4 in |
Seat Material | Fabric |
Standards | ANSI/BIFMA |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Frame Material | Steel |
Style | Stacking Chair |
Description
Stacking Chair, 8600 Series, Overall Height 33 in, Overall Width 19 in, Overall Depth 21 in, Seat Height 19 in, Seat Width 16 in, Seat Depth 16 in, Back Height 33 1/2 in, Back Width 19 in, Seat Color Black, Back Color Black, Frame Color Chrome, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Assembled, Cushion Thickness 1 1/4 in, Arm Style No Arm, Weight Capacity 300 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Full Bedford, Headboard, Beige Fabric (HG-HB1704-F-B-GG)
- ZORO SELECT Desk Chair, Vinyl, 19-1/4" to 22-1/4" Height, Fixed Arms, Black (36FK02)
- STALWART Heated Blanket - Fleece Throw Powered by 12V Auxiliary Power Winter Car by Green Camo (75-BPC-2007)
- ELECTRIDUCT Double Headed Indoor / Outdoor Bear Claw Hanger 1 1/4"- 20pk (HM-BCO-20)
- OKLAHOMA SOUND 30"H x 68"W x 24"D EDPD Series Teachers Desk, Speckled Gray (EDPD)
- FLASH FURNITURE Stack Chair, Ergo Shell, Plastic, Gray (RUT-EO1-GY-GG)
- SAFAVIEH 28 x 22 x 22.8 in. Wrangell Indoor-Outdoor Stacking Armchair, Black (FOX5207E-SET2)
- FLASH FURNITURE Advantage 20.5 in. Cinnamon Molded Foam Church Chair (PCCF-107)
- FLASH FURNITURE Stack Chair, Plastic, Black w/Black Frame (RUT-NF02-BK-GG)
- FLASH FURNITURE Stack Chair w/Support, 770 lb. Capcty, Wht (RUT-288-WHITE-GG)
- ATLAS COMMERCIAL PRODUCTS Trapezoidal Back Stacking Banquet Chair, 2.5" Thick Seat, Black Frame (BC9BKVYL)
- Oklahoma Sound Stacking Chairs