Shop All Mobile Work Tables
Oklahoma Sound
Round Mobile Stool Table , 60" W 29" H, Oak Tabletop
Mfr # MT60RSPBTMPCGY04
Zoro # G3337192
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,907.52
Free 30-Day Returns
Key Features
- Material High Pressure Laminate (Table Top), Industrial Grade Laminated Particleboard (Core)
- Caster Type (4) Swivel
- Frame Material 14 ga. Steel
- Surface Material High Pressure Laminate
- Table Material Industrial Grade Laminated Particleboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oklahoma Sound
- MFR # MT60RSPBTMPCGY04
- Zoro # G3337192
- UPC # 604747171247
- Country of Origin China
- Category Mobile Work Tables
Dimensions
Width | 60" |
Seat Height | 17 in |
Diameter | 60" |
Depth | 80" |
Height | 29" |
Details
Item | Mobile Stool Table |
Material | High Pressure Laminate (Table Top), Industrial Grade Laminated Particleboard (Core) |
Caster Type | (4) Swivel |
Frame Material | 14 ga. Steel |
Surface Material | High Pressure Laminate |
Table Material | Industrial Grade Laminated Particleboard |
Frame Color | Black |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Color | Oak (Table Top), Black (Frame); Blue (Chair) |
Assembled/Unassembled | Assembled |
Series | MT |
Edge Color | Black |
Chair Color | Blue |
Shape | Round |
Edge Type | T-Molded |
Seats | 8 |
Type | Mobile Table |
Top Thickness | 3/4" |
Tabletop Color | Oak |
Description
Mobile Stool Table, Seats 8, Shape Round, Diameter 60 in, Width 81 in, Depth 80 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Oak, Table Material Industrial Grade Laminated Particleboard, Assembled/Unassembled Assembled, Seat Height 17 in, Surface Material High Pressure Laminate, Frame Material Steel, Caster Type (4) Swivel, Chair Color Blue, Edge Color Black, Edge Type T-Molded, Frame Color Black, Top Thickness 3/4 in, Series MTR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Multi-Shelf Machine Table, 36" W, 32-1/2" Height, 2000 lb. (MT2436-3)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINMT121214)
- NEXEL Wire Shelving, Poly-Z-Brite, 24W x 21D x 54H (21245Z)
- HOLLAENDER Structural Pipe Fitting, Adjustable Flange (Wall Only), Aluminum, 1 in Pipe Size (41-6)
- JAMCO Mobile Table, 1400 lb., 49 in. L, 37 in. W (LC448P500GP)
- DURHAM MFG Mbl Machine Table, 18x24x42,2000 lb. (MTM182442-2K195)
- DURAMAX 72 In. x 24 In. Rolling Industrial Worktable Desk with solid wood top (68020)
- AMGOOD 24x60 Rolling Prep Table with Stainless Steel Top (AMG WT-2460-WHEELS)
- DURHAM MFG Mbl Machine Table, 24x36x30,2000 lb. (MTM243630-2K195)
- AMGOOD 24x18 Rolling Prep Table with Stainless Steel Top (AMG WT-2418-WHEELS)
- VESTIL Mobile Tilt Work Table 22x21 Blue (WT-2221)
- Oklahoma Sound Mobile Work Tables