Shop All Breakroom & Cafeteria Tables
Oklahoma Sound
Rectangle Mobile Cafeteria Table, 30" W, 145 L, 29" H, MDF Top, Grey
Mfr # MT12MDPEPCGY
Zoro # G3337052
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,326.45
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 145
- Height 29"
- Diameter 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oklahoma Sound
- MFR # MT12MDPEPCGY
- Zoro # G3337052
- UPC # 604747993719
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 30" |
Length | 145 |
Height | 29" |
Diameter | 30" |
Depth | 146" |
Seat Height | 17 in |
Description
Mobile Cafeteria Table, Seats 12, Shape Rectangle, Diameter 30 in, Width 56 in, Depth 146 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Gray, Table Material MDF, Assembled/Unassembled Assembled, Seat Height 17 in, Surface Material High Pressure Laminate, Frame Material Steel, Caster Type (4) Swivel, Chair Color Gray, Edge Color Black, Edge Type Bullnose, Frame Color Black, Top Thickness 3/4 in, Series MT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Walnut Lmnt Table Top, Round w/Base, 42", 42" W, 42" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-42-WALTB-TR24B-GG)
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Light Gray (ELZ5539)
- DESIGNS OF DISTINCTION .5" Aluminum L-Channel - Warm Bronze (01110030WB1)
- TRADEMARK FINE ART Nadav Jonas 'Mountain Horizon Exposure' Canvas Art, 35x35 (1X09467-C3535GG)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table, 30" Round 30" and 42" Poles (CT530R)
- KFI Round Breakroom Table And Chair Set, 31"(Chair) H, Laminate Top, Mahogany (T42RD-B1922SL-MH-2300-P10.JPG)
- REGENCY Kee Mobile Tables, 36 W, 36 L, 29 H, Wood, Metal Top, Maple (TBMC3636PLBK)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table, 36" Round 30" and 42" Poles (CT536R)
- FLASH FURNITURE Rectangle Ntural Lam Table, Rect w/Rnd Base, 30"x48", 30" W, 48" L, 31.125" H, Laminate Top (XU-NATTB-3048-TR24-GG)
- AMERIHOME Square Wood Top, Black (BTABLEWSQ)
- NATIONAL PUBLIC SEATING Interion® 36" Square Bar Height Restaurant Table, Mahogany (695808MH)
- Oklahoma Sound Breakroom & Cafeteria Tables