Shop All Mobile Work Tables
Oklahoma Sound
Rectangle Mobile Bench Table , 56" W 29" H, Gray Tabletop
Mfr # MTFB12-MDPEPCOKOK
Zoro # G3337201
product price: $2,020.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,020.99
Free 30-Day Returns
Key Features
- Material High Pressure Laminate (Table Top)
- Caster Type (4) Swivel
- Seats 12
- Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Type Mobile Table with Benches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oklahoma Sound
- MFR # MTFB12-MDPEPCOKOK
- Zoro # G3337201
- UPC # 604747121051
- Country of Origin China
- Category Mobile Work Tables
Dimensions
Height | 29" |
Depth | 145" |
Diameter | 30" |
Seat Height | 17 in |
Width | 56" |
Details
Item | Mobile Bench Table |
Material | High Pressure Laminate (Table Top) |
Caster Type | (4) Swivel |
Seats | 12 |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Type | Mobile Table with Benches |
Frame Material | 14 ga. Steel |
Assembled/Unassembled | Assembled |
Top Thickness | 3/4" |
Surface Material | High Pressure Laminate |
Table Material | MDF |
Series | MTFB |
Shape | Rectangle |
Chair Color | Bannister Oak |
Edge Color | Black |
Tabletop Color | Gray |
Color | Grey (Table Top), Black (Frame); Bannister Oak (Chair) |
Edge Type | Bullnose |
Frame Color | Black |
Description
Mobile Bench Table, Seats 12, Shape Rectangle, Diameter 30 in, Width 30 in, Depth 145 in, Height 29 in, Tabletop Color Family Woodgrain, Tabletop Color Gray, Table Material MDF, Assembled/Unassembled Assembled, Seat Height 17 in, Surface Material High Pressure Laminate, Frame Material Steel, Caster Type (4) Swivel, Chair Color Bannister Oak, Edge Color Black, Edge Type Bullnose, Frame Color Black, Top Thickness 3/4 in, Series MTFB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Translucent Polypropylene Seal Covers (CASFC2SCPP190)
- LITTLE GIANT Workbenches, 72" W, 36" Height, 4000 lb. (WST2-3672-36-PB)
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 72 in H, Stationary (VF31301872-07)
- KRUEGER Leak Gauge, Tank, 52", 2"NPT (K-2-52)
- AMGOOD 18x48 Rolling Prep Table with Stainless Steel Top (AMG WT-1848-WHEELS)
- LITTLE GIANT Mobile Tables, 2-Shelf, 1000 lb., 24 x 48" (IP-2448-2)
- AMGOOD 24x60 Rolling Prep Table with Stainless Steel Top (AMG WT-2460-WHEELS)
- LITTLE GIANT Machine Table, 24" W, 18" (MT1-1824-18-3R)
- AMGOOD 18x60 Rolling Prep Table with Stainless Steel Top (AMG WT-1860-WHEELS)
- DURHAM MFG Mbl Machine Table, 18x24x18,2000 lb. (MTM182418-2K195)
- LITTLE GIANT Mobile Table, Butcher Block, 24" x 36", 3000 lbs. Cap, Floor Lock (IPJ24362R6PYFL)
- Oklahoma Sound Mobile Work Tables