No Product Image Available
Oklahoma Sound

Power Plus Ribbonwood Lectern with Sound


product price: $1,370.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Make memorable presentations and lectures with this Oklahoma Sound Power Plus ribbonwood lectern with sound! This podium features a durable thermofused laminate construction and its spacious top is perfect for holding papers while you present. This lectern includes one condenser type handheld microphone with a 9' cable and one condenser type lapel microphone with a 10' cable.**The built-in full featured amplifier with a media aux 1/8'' input and the 4 full-range 8'' speakers ensure that you reach an audience of up to 900 people. Plus a flexible gooseneck arm holds your microphone and adjusts easily for different heights.**To hold extra papers water or even a small bag this unit includes 1 12 1/2'' x 4 1/4'' shelf. This item has controls for volume bass / treble and on / off. Additionally the input / output lines can be used for media players extension speakers recording and playing MP3s. For added convenience this item ships ready to use with only minor assembly required. Hardware is included. This unit requires a 117V electrical connection.**Overall Dimensions:*Width: 22''*Depth: 17''*Height: 46''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.