Shop All Lecterns
Oklahoma Sound
Power Plus Mahogany Lectern with Sound
Mfr # 386111PLSMY
Zoro # G211178342
product price: $1,332.99
/ea
Free Shipping & Returns
$1,332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oklahoma Sound
- MFR # 386111PLSMY
- Zoro # G211178342
- Country of Origin China
- Category Lecterns
Description
Make memorable presentations and lectures with this Oklahoma Sound Power Plus mahogany lectern with sound! This podium features a thermally fused laminate construction and its spacious top is perfect for holding papers while you present. This lectern includes one condenser type handheld microphone with a 9' cable and one condenser type lapel microphone with a 10' cable.**The built-in full featured amplifier with a media aux 1/8'' input and the 4 full-range 8'' speakers ensure that you reach an audience of up to 900 people. Plus a flexible gooseneck arm holds your microphone and adjusts easily for different heights.**To hold extra papers water or even a small bag this unit includes 1 12 1/2'' x 4 1/4'' shelf. This item has controls for volume bass / treble and on / off. Additionally the input / output lines can be used for media players extension speakers recording and playing MP3s. For added convenience this item ships ready to use with only minor assembly required. Hardware is included. This unit requires a 117V electrical connection.**Overall Dimensions:*Width: 22''*Depth: 17''*Height: 46''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBASSY Executive Desk, 29.8" D, 66" W, 30.4" H, Dark Chocolate, Melamine (60400-2179)
- TRADEMARK FINE ART Yucel Basoglu 'Cliffs At Night' Canvas Art, 24x24 (1X01422-C2424GG)
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal (19362)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Black Seat (9016)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves (600-MY)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Oak (600-MO)
- OKLAHOMA SOUND Greystone Lectern, 23.5 x 19.25 x 45.5, Charcoal Gray (GSL)
- OKLAHOMA SOUND Speaker Stand, Medium Oak (70-MO)
- OKLAHOMA SOUND Speaker Stand, Mahogany (70-MY)
- OKLAHOMA SOUND Orator Lectern, Mahogany (800X-MY)
- GLOBAL INDUSTRIAL Stand-Up Lectern, Mahogany, 23W X 15-3/4D X 45-7/8H (248631MH)
- Oklahoma Sound Lecterns