Shop All Lecterns
Oklahoma Sound
Power Plus Lectern with Wireless Tie Clip Mic, Mahogany
Mfr # 111PLS-MY/LWM-6
Zoro # G7455833
product price: $854.30
/ea
Free Shipping & Returns
$854.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound System Yes
- Type Floor
- Color Mahogany
- Material Laminate
- Height 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oklahoma Sound
- MFR # 111PLS-MY/LWM-6
- Zoro # G7455833
- UPC # 604747611613
- Country of Origin China
- Category Lecterns
Dimensions
Height | 46 in |
Width | 22 in |
Depth | 17 in |
Microphone Cable Length | 9 ft, 10 ft |
Shelf Depth | 4 1/4 in |
Overall Height | 46 in |
Shelf Width | 12 1/2 in |
Overall Depth | 17 in |
Overall Width | 22 in |
Description
Sound Lectern, Color Mahogany, Mobility Stationary, Material Laminate, Overall Height 46 in, Overall Width 22 in, Overall Depth 17 in, Wattage 30 W, Voltage 117 V AC, Sound System Included Amplifier, Mounted Gooseneck Microphone, Handheld Microphone, Wireless Clip-On Microphone, Includes Document Rail Yes, Shelf Width 12 1/2 in, Shelf Depth 4 1/4 in, Microphone Type Handheld, Clip-On, Includes Sound System Yes, Cabinet Depth Not Applicable, Cabinet Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODEN MALLET 10 Pocket Free Standing Oak Display Medium Oak (MR10-FSMO)
- FLASH FURNITURE Distressed Printed Coffee Cup Rack with Hooks (HFKHD-GDI-CRE8-642315-GG)
- MARTEX MAINSPREADS Forest Green Double XL Bedspread, 96x116" (1C75896)
- LUMISOURCE Fringe Ottoman (OT-FRINGE VCR)
- OKLAHOMA SOUND Acrylic Lectern w/Shelf (401S)
- OKLAHOMA SOUND Vision Lectern, Ribbonwood (611-RW)
- OKLAHOMA SOUND Greystone Lectern, 23.5 x 19.25 x 45.5, Charcoal Gray (GSL)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Cherry (600-CH)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves (600-MY)
- OKLAHOMA SOUND Speaker Stand, Medium Oak (70-MO)
- LUXOR Adj Height Mobile, Lectern Podium (LX-ADJ-DW)
- Oklahoma Sound Lecterns