Shop All Lecterns
Oklahoma Sound
Power Plus Lectern, Mahogany
Mfr # 111PLS-MY
Zoro # G7455788
product price: $695.25
/ea
Free Shipping & Returns
$695.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound System Yes
- Type Floor
- Color Mahogany
- Material Laminate
- Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oklahoma Sound
- MFR # 111PLS-MY
- Zoro # G7455788
- UPC # 604747111625
- Country of Origin China
- Category Lecterns
Dimensions
Width | 22 in |
Height | 46 in |
Depth | 17 in |
Shelf Width | 12 1/2 in |
Shelf Depth | 4 1/4 in |
Overall Height | 46 in |
Microphone Cable Length | 9 ft, 10 ft |
Overall Depth | 17 in |
Overall Width | 22 in |
Description
Sound Lectern, Color Mahogany, Mobility Stationary, Material Laminate, Overall Height 46 in, Overall Width 22 in, Overall Depth 17 in, Wattage 30 W, Voltage 117 V AC, Sound System Included Amplifier, Mounted Gooseneck Microphone, Handheld Microphone, Clip-On Microphone, Includes Document Rail Yes, Shelf Width 12 1/2 in, Shelf Depth 4 1/4 in, Microphone Type Handheld, Clip-On, Includes Sound System Yes, Cabinet Depth Not Applicable, Cabinet Height Not Applicable, Cabinet Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 18" Twin Air Mattress - Internal Electric Pump (WG-AM101-18-T-GG)
- BOSS Fabric Task Chair, 18" to 21-1/2", Fixed Arms, Black (B500-BK)
- FLASH FURNITURE Green Plastic Stackable School Chair with 15.5" Seat Height, PK2 (2-YU-YCX-005-GREEN-GG)
- BAXTON STUDIO Winda Dark Gray 3-Door Wooden Entryway Shoe Storage Cabinet (152-9167)
- OKLAHOMA SOUND Speaker Stand, Medium Oak (70-MO)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Cherry (600-CH)
- OKLAHOMA SOUND Power Plus Lectern and Rechargeable Battery, Mahogany (M111PLS-MY)
- OKLAHOMA SOUND Orator Lectern, Mahogany (800X-MY)
- OKLAHOMA SOUND Acrylic Lectern w/Shelf (401S)
- OKLAHOMA SOUND Greystone Lectern with Sound, Charcoal (GSL-S)
- ADIROFFICE Wood Stand-Up Podium Lectern with Drawer, Cherry Wood Grain (ADI661-012-CH)
- Oklahoma Sound Lecterns