Shop All Lecterns
Oklahoma Sound
Power Plus Lectern and Rechargeable Battery, Mahogany
Mfr # M111PLS-MY
Zoro # G7455867
product price: $828.31
/ea
Free Shipping & Returns
$828.31
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sound System Yes
- Type Floor
- Color Mahogany
- Material Laminate
- Depth 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oklahoma Sound
- MFR # M111PLS-MY
- Zoro # G7455867
- UPC # 604747111229
- Country of Origin China
- Category Lecterns
Dimensions
Depth | 17 in |
Height | 46 in |
Width | 22 in |
Shelf Width | 12 1/2 in |
Microphone Cable Length | 9 ft, 10 ft |
Shelf Depth | 4 1/4 in |
Overall Depth | 17 in |
Overall Height | 46 in |
Overall Width | 22 in |
Description
Sound Lectern, Color Mahogany, Mobility Stationary, Material Laminate, Overall Height 46 in, Overall Width 22 in, Overall Depth 17 in, Wattage 30 W, Voltage 117 V AC, Sound System Included Amplifier, Mounted Gooseneck Microphone, Handheld Microphone, Clip-On Microphone, Includes Document Rail Yes, Shelf Width 12 1/2 in, Shelf Depth 4 1/4 in, Microphone Type Handheld, Clip-On, Includes Sound System Yes, Cabinet Depth Not Applicable, Cabinet Height Not Applicable, Cabinet Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Round CaféWorks™ Table, Graphite Granite - 36" Round x 29"H, 36" W, 29" H, Graphite (65628)
- TRADEMARK FINE ART Ryan Fowler 'Polar Bear Wow' Canvas Art, 14x14 (WAP06254-C1414GG)
- ZORO SELECT 14" Analog Quartz Wall Clock, Burgundy (6NN69)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 28-48", Weathered Brown (KN71706)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Cherry (600-CH)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves (600-MY)
- OKLAHOMA SOUND Acrylic Lectern w/Shelf (401S)
- OKLAHOMA SOUND Power Plus Lectern with Wireless Tie Clip Mic, Mahogany (111PLS-MY/LWM-6)
- OKLAHOMA SOUND Greystone Lectern, 23.5 x 19.25 x 45.5, Charcoal Gray (GSL)
- OKLAHOMA SOUND Vision Lectern, Ribbonwood (611-RW)
- SAFCO Impromptu Lectern, 26.5 x 18.75 x 46.5, Black (8912BL)
- Oklahoma Sound Lecterns