Shop All Lecterns
Oklahoma Sound
OS Power Plus Lectern Recharge Battery Wireless Tie Clip Mic Mahogany
Mfr # M111PLS-MY/LWM-6
Zoro # G7455903
product price: $987.36
/ea
Free Shipping & Returns
$987.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound System Yes
- Type Floor
- Color Mahogany
- Material Laminate
- Depth 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oklahoma Sound
- MFR # M111PLS-MY/LWM-6
- Zoro # G7455903
- UPC # 604747960094
- Country of Origin China
- Category Lecterns
Dimensions
Depth | 17 in |
Height | 46 in |
Width | 22 in |
Overall Width | 22 in |
Shelf Depth | 4 1/4 in |
Shelf Width | 12 1/2 in |
Overall Depth | 17 in |
Microphone Cable Length | 9 ft, 10 ft |
Overall Height | 46 in |
Description
Sound Lectern, Color Mahogany, Mobility Stationary, Material Laminate, Overall Height 46 in, Overall Width 22 in, Overall Depth 17 in, Wattage 30 W, Voltage 117 V AC, Sound System Included Amplifier, Mounted Gooseneck Microphone, Handheld Microphone, Wireless Clip-On Microphone, Includes Document Rail Yes, Shelf Width 12 1/2 in, Shelf Depth 4 1/4 in, Microphone Type Handheld, Clip-On, Includes Sound System Yes, Cabinet Depth Not Applicable, Cabinet Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BlackGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BK)
- BESTAR Queen Wall Bed Kit, Pur, White, 115" (26884-17)
- CELEBRATIONS 22 in. D Wreath (B-22196B)
- TRADEMARK FINE ART Silvia Vassileva 'Fiery Dahlias I Crop' Canvas Art, 35x35 (WAP06691-C3535GG)
- OKLAHOMA SOUND Vision Lectern, Ribbonwood (611-RW)
- OKLAHOMA SOUND Power Plus Lectern with Wireless Tie Clip Mic, Mahogany (111PLS-MY/LWM-6)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Cherry (600-CH)
- OKLAHOMA SOUND Power Plus Lectern and Rechargeable Battery, Mahogany (M111PLS-MY)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Oak (600-MO)
- OKLAHOMA SOUND Greystone Lectern, 23.5 x 19.25 x 45.5, Charcoal Gray (GSL)
- REGENCY Regency Legacy Lectern Podium- Ash Grey (LLC44AG)
- Oklahoma Sound Lecterns