Shop All Lecterns
Oklahoma Sound
OS Power Plus Lectern Recharge Battery Wireless Head Mic Mahogany
Mfr # M111PLS-MY/LWM-7
Zoro # G7455894
product price: $1,015.73
/ea
Free Shipping & Returns
$1,015.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound System Yes
- Type Floor
- Color Mahogany
- Material Laminate
- Height 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oklahoma Sound
- MFR # M111PLS-MY/LWM-7
- Zoro # G7455894
- UPC # 604747960100
- Country of Origin China
- Category Lecterns
Dimensions
Height | 46 in |
Depth | 17 in |
Width | 22 in |
Overall Width | 22 in |
Microphone Cable Length | 9 ft, 10 ft |
Shelf Depth | 4 1/4 in |
Overall Depth | 17 in |
Overall Height | 46 in |
Shelf Width | 12 1/2 in |
Description
Sound Lectern, Color Mahogany, Mobility Stationary, Material Laminate, Overall Height 46 in, Overall Width 22 in, Overall Depth 17 in, Wattage 30 W, Voltage 117 V AC, Sound System Included Amplifier, Mounted Gooseneck Microphone, Handheld Microphone, Clip-On Microphone, Wireless Headset Microphone, Includes Document Rail Yes, Shelf Width 12 1/2 in, Shelf Depth 4 1/4 in, Microphone Type Handheld, Clip-On, Includes Sound System Yes, Cabinet Depth Not Applicable, Cabinet Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fabric Task Chair, 22 1/2-, Adjustable, Black (452R21)
- SEALY Soft Mattress, Twin XL, 80" L, 38" W (526997-31)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J581)
- HON Pedestal Desk, 30 in D, 48" W, 29-1/2 in H (H38251.N.S)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Oak (600-MO)
- OKLAHOMA SOUND Orator Lectern, Mahogany (800X-MY)
- OKLAHOMA SOUND Speaker Stand, Mahogany (70-MY)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Cherry (600-CH)
- OKLAHOMA SOUND Acrylic Lectern w/Shelf (401S)
- OKLAHOMA SOUND Greystone Lectern, 23.5 x 19.25 x 45.5, Charcoal Gray (GSL)
- NATIONAL PUBLIC SEATING Aristocrat Floor Lectern / Podium - Medium Oak (600-MO)
- Oklahoma Sound Lecterns