Shop All Lecterns
Oklahoma Sound
OS Power Plus Lectern, Recharge Battery Wireless Hand Mic, Mahogany
Mfr # M111PLS-MY/LWM-5
Zoro # G7455885
product price: $1,034.69
/ea
Free Shipping & Returns
$1,034.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound System Yes
- Type Floor
- Color Mahogany
- Material Laminate
- Depth 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oklahoma Sound
- MFR # M111PLS-MY/LWM-5
- Zoro # G7455885
- UPC # 604747960087
- Country of Origin China
- Category Lecterns
Dimensions
Depth | 17 in |
Height | 46 in |
Width | 22 in |
Overall Width | 22 in |
Shelf Width | 12 1/2 in |
Overall Height | 46 in |
Overall Depth | 17 in |
Shelf Depth | 4 1/4 in |
Microphone Cable Length | 9 ft, 10 ft |
Description
Sound Lectern, Color Mahogany, Mobility Stationary, Material Laminate, Overall Height 46 in, Overall Width 22 in, Overall Depth 17 in, Wattage 30 W, Voltage 117 V AC, Sound System Included Amplifier, Mounted Gooseneck Microphone, Clip-On Microphone, Wireless Handheld Microphone, Includes Document Rail Yes, Shelf Width 12 1/2 in, Shelf Depth 4 1/4 in, Microphone Type Handheld, Clip-On, Includes Sound System Yes, Cabinet Depth Not Applicable, Cabinet Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sink Dryer Mat, Black, Thickness 1/8", PK4 (GRP7006-BK)
- NATURE SPRING Faux Foxtail Fern Wreath, Artificial Wreath for the Front Door, Home Decor, UV Resistant - 20 Inches (263925OMF)
- MITYLITE Black Plastic Folding Chair (1FFBKSBLK00)
- KENNEY MFG Kenney Weaver 1" Indoor/Outdoor Rust-Resistant Curtain Rod, 72-144", Black (KN90001)
- OKLAHOMA SOUND Acrylic Lectern w/Shelf (401S)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Cherry (600-CH)
- OKLAHOMA SOUND Power Plus Lectern with Wireless Tie Clip Mic, Mahogany (111PLS-MY/LWM-6)
- OKLAHOMA SOUND Orator Lectern, Mahogany (800X-MY)
- OKLAHOMA SOUND Power Plus Lectern and Rechargeable Battery, Mahogany (M111PLS-MY)
- OKLAHOMA SOUND Greystone Lectern, 23.5 x 19.25 x 45.5, Charcoal Gray (GSL)
- ADIROFFICE Wood Stand-up Podium Lectern, Black (ADI661-01-BLK)
- Oklahoma Sound Lecterns