Shop All Lecterns
Oklahoma Sound
OS Orator Lectern, Recharge Battery with Wireless Hand Mic, Mahogany
Mfr # M800X-MY/LWM-5
Zoro # G7455736
product price: $1,320.32
/ea
Free Shipping & Returns
$1,320.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound System Yes
- Type Mobile
- Color Mahogany
- Material Laminate
- Includes (1) Surface Mounted 21 in Gooseneck Microphone, Amplifier, Digital Timepiece, Handheld Wireless Microphone, Rechargeable Battery, Tieclip/Lapel Mic with 10 ft Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oklahoma Sound
- MFR # M800X-MY/LWM-5
- Zoro # G7455736
- UPC # 604747960186
- Country of Origin China
- Category Lecterns
Dimensions
Height | 46 in |
Width | 22 in |
Depth | 17 in |
Microphone Cable Length | 10 ft |
Shelf Depth | 4 in |
Shelf Width | 12 in |
Overall Height | 46 in |
Overall Depth | 17 in |
Overall Width | 22 in |
Description
Sound Lectern, Color Mahogany, Mobility Mobile, Material Laminate, Overall Height 46 in, Overall Width 22 in, Overall Depth 17 in, Wattage 40 W, Voltage 117 V AC, Sound System Included Amplifier, Mounted Gooseneck Microphone, Clip-On Microphone, Wireless Handheld Microphone, Includes Document Rail Yes, Shelf Width 12 in, Shelf Depth 4 in, Microphone Type Clip-On, Handheld, Mounted, Includes Sound System Yes, Cabinet Depth Not Applicable, Cabinet Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Tuareg TRG-2372 Outdoor Safe Area Rug (TRG2372-679)
- BEVCO Task Chairs, Polyurethane, 21-1/2" to 31" Height, No Arm, Black (V7507MG)
- ST PAUL CORRUGATING St. Paul Corrugating Co.. Foundation Area Wall (FV208-12)
- LA CROSSE TECHNOLOGY Pop-Up Bar Projectn Alarm Clock, USB Port (616-1950-INT)
- OKLAHOMA SOUND Greystone Lectern, 23.5 x 19.25 x 45.5, Charcoal Gray (GSL)
- OKLAHOMA SOUND Power Plus Lectern and Rechargeable Battery, Mahogany (M111PLS-MY)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Oak (600-MO)
- OKLAHOMA SOUND Power Plus Lectern with Wireless Tie Clip Mic, Mahogany (111PLS-MY/LWM-6)
- OKLAHOMA SOUND Vision Lectern, Ribbonwood (611-RW)
- OKLAHOMA SOUND Orator Lectern, Mahogany (800X-MY)
- GLOBAL INDUSTRIAL Stand-Up Lectern, Mahogany, 23W X 15-3/4D X 45-7/8H (248631MH)
- Oklahoma Sound Lecterns