Shop All Lecterns
Oklahoma Sound
OS Aristocrat Lectern and Recharge Battery Wireless Head Mic Mahogany
Mfr # M6010-MY/LWM-7
Zoro # G7456068
product price: $1,304.50
/ea
Free Shipping & Returns
$1,304.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound System Yes
- Type Floor
- Color Mahogany
- Material Laminate
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oklahoma Sound
- MFR # M6010-MY/LWM-7
- Zoro # G7456068
- UPC # 604747960292
- Country of Origin China
- Category Lecterns
Dimensions
Height | 46 in |
Width | 25 in |
Depth | 20 in |
Shelf Width | 23 1/2 in |
Microphone Cable Length | 9 ft, 10 ft |
Overall Width | 25 in |
Overall Height | 46 in |
Shelf Depth | 18 in |
Overall Depth | 20 in |
Description
Sound Lectern, Color Mahogany, Mobility Mobile, Material Laminate, Overall Height 46 in, Overall Width 25 in, Overall Depth 20 in, Wattage 50 W, Voltage 117 V AC, Sound System Included Extension Speakers, Input/Output Lines, Output Speaker, Recording, Wireless Headset Microphone, Includes Document Rail Yes, Shelf Width 23 1/2 in, Shelf Depth 18 in, Microphone Type Handheld, Clip-On, Includes Sound System Yes, Includes Multimedia Amplifier, Caster/Glide Type (2) Locking, (2) Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPESTRY TRADING 10 in Belgium Fouquete Table Runner Burgundy (FOU10BUR)
- FLASH FURNITURE Melody Band/Music Chair, Stackable, Blk (HF-MUSIC-GG)
- STORM SHELL Weatherproof 75" Outdoor TV Enclosure (SS-75)
- VERTIFLEX Cart, Standing Workstation, Gray (VF51025)
- OKLAHOMA SOUND Acrylic Lectern w/Shelf (401S)
- OKLAHOMA SOUND Greystone Lectern, 23.5 x 19.25 x 45.5, Charcoal Gray (GSL)
- OKLAHOMA SOUND Speaker Stand, Mahogany (70-MY)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Oak (600-MO)
- OKLAHOMA SOUND Power Plus Lectern and Rechargeable Battery, Mahogany (M111PLS-MY)
- OKLAHOMA SOUND Speaker Stand, Medium Oak (70-MO)
- COOLCRAFTS Full Floor Lectern- Kd-Mahogany (CO26655)
- Oklahoma Sound Lecterns