Oklahoma Sound

Orator Lectern with Wireless Headset Mic, Mahogany


product price: $1,168.30
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sound System Yes
  • Type Mobile
  • Color Mahogany
  • Material Laminate
  • Includes (1) Surface Mounted 21 in Gooseneck Microphone, Amplifier, Digital Timepiece, Tieclip/Lapel Mic with 10 ft Cable, Wireless Microphone Headset
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 17 in
Height 46 in
Width 22 in
Overall Width 22 in
Microphone Cable Length 10 ft
Shelf Width 12 in
Overall Depth 17 in
Overall Height 46 in
Shelf Depth 4 in

Description

Sound Lectern, Color Mahogany, Mobility Mobile, Material Laminate, Overall Height 46 in, Overall Width 22 in, Overall Depth 17 in, Wattage 40 W, Voltage 117 V AC, Sound System Included Amplifier, Mounted Gooseneck Microphone, Clip-On Microphone, Wireless Headset Microphone, Includes Document Rail Yes, Shelf Width 12 in, Shelf Depth 4 in, Microphone Type Clip-On, Mounted, Includes Sound System Yes, Cabinet Depth Not Applicable, Cabinet Height Not Applicable, Cabinet Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.