Shop All Lecterns
Oklahoma Sound
Orator Lectern and Rechargeable Battery, Mahogany
Mfr # M800X-MY
Zoro # G7455718
Free Shipping & Returns
$1,113.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound System Yes
- Type Mobile
- Color Mahogany
- Material Laminate
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oklahoma Sound
- MFR # M800X-MY
- Zoro # G7455718
- UPC # 604747960452
- Country of Origin China
- Category Lecterns
Dimensions
Depth | 17 in |
Height | 46 in |
Width | 22 in |
Overall Height | 46 in |
Shelf Depth | 4 in |
Overall Width | 22 in |
Overall Depth | 17 in |
Shelf Width | 12 in |
Microphone Cable Length | 10 ft |
Description
Sound Lectern, Color Mahogany, Mobility Mobile, Material Laminate, Overall Height 46 in, Overall Width 22 in, Overall Depth 17 in, Wattage 40 W, Voltage 117 V AC, Sound System Included Amplifier, Mounted Gooseneck Microphone, Clip-On Microphone, Includes Document Rail Yes, Shelf Width 12 in, Shelf Depth 4 in, Microphone Type Clip-On, Mounted, Includes Sound System Yes, Cabinet Depth Not Applicable, Cabinet Height Not Applicable, Cabinet Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 5-Tier Freestanding Bookcase, Brown (335122TTT)
- LIVABLISS Eagean EAG-2419 Outdoor Safe Area Rug (EAG2419-2712)
- ALL THINGS CEDAR Potting Bench - Clear Western Red Cedar (PB48)
- GLOBAL INDUSTRIAL Height Adjustable Table, 72W x 30D x 22-1/4 to 37-1/4H, Rustic Gray (695751RGY)
- OKLAHOMA SOUND Greystone Lectern, 23.5 x 19.25 x 45.5, Charcoal Gray (GSL)
- OKLAHOMA SOUND Speaker Stand, Mahogany (70-MY)
- OKLAHOMA SOUND Orator Lectern, Mahogany (800X-MY)
- OKLAHOMA SOUND Acrylic Lectern w/Shelf (401S)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Cherry (600-CH)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Oak (600-MO)
- GLOBAL INDUSTRIAL Mobile Lectern, Mahogany (248630MH)
- Oklahoma Sound Lecterns