Oklahoma Sound

Oklahoma Sound Orator Lectern with Wireless Handheld Mic, Ribbonwood


product price: $1,187.26
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Meet your new versatile lectern! The Model #800X Orator is a functional and modern 40-watt sound lectern with a standing height of 46 inches, suitable for every speaker and environment. Enjoy a spacious reading surface illuminated by an updated black halogen lamp and a digital timepiece for monitoring speech duration. An ample 12" x 4" shelf space provides convenient and elegant storage, while the lectern’s four concealed easy-roll casters ensure smooth mobility. The Orator offers a wide range of multimedia options, including an updated 21” built-in gooseneck microphone, a tie-clip/lapel mic with 10' cable, and an amplifier that works with other OS optional wireless microphones. The unit also features an upgraded amplifier with Bluetooth/USB inputs. The Orator Lectern provides practical functionality and a premium finish to ensure successful multimedia presentations in conference rooms, meeting halls, auditoriums, cafeterias, and beyond.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.