Shop All Media Stands & Carts
Oklahoma Sound
Jumbo Presentation A/V Cart
Mfr # PRC400
Zoro # G6937469
product price: $423.96
/ea
Free Shipping & Returns
$423.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 2
- Handle Type No Handle
- Overall Length 33 in
- Caster Wheel Dia. 4 in
- Caster/Wheel Configuration (4) Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oklahoma Sound
- MFR # PRC400
- Zoro # G6937469
- UPC # 604747334000
- Country of Origin China
- Category Media Stands & Carts
Dimensions
Overall Length | 33 in |
Caster Wheel Dia. | 4 in |
Shelf Width | 30 1/2 in |
Shelf Length | 17 1/2 in |
Cord Length | 20 ft |
Overall LxWxH | 21 in x 33 in x 40 in |
Details
Item | Jumbo Presentation A/V Cart |
Number of Shelves | 2 |
Handle Type | No Handle |
Caster/Wheel Configuration | (4) Casters |
Shelf Adjustability | Adjustable |
Caster Wheel Type | Heavy-Duty |
Lip Style | Flush |
Assembled/Unassembled | Unassembled |
Description
Jumbo Presentation A/V Cart, Load Capacity 90 lb, Number of Shelves 2, Shelf Length 17 1/2 in, Shelf Width 30 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Serge Silver Metal 3-Drawer Accent Storage Chest (160-10245)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.68.70)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (14410)
- HIRSH 15 in W 2 Drawer Pedestal Files, Black, Letter (21119)
- OKLAHOMA SOUND Oklahoma Sound WZD The Wizard- Multimedia Presentation Center- New-Cherry (WZD)
- OKLAHOMA SOUND Premium Plus Presentation A/V Cart (PRC250)
- OKLAHOMA SOUND Wizard Presentation Cart (WZD)
- OKLAHOMA SOUND Multimedia Cart, 38" H, 35 lb Ld Cap., Teak (MMC)
- NEXEL 3-Shelf Black Wire Shelf Printer Stand, 36inW x 18inD x 34inH (695359BK)
- LUXOR PURPLE 26" TUFFY W/BLACK LEGS (WT26P-B)
- LUXOR Height Adj, Rolling TV Stand (FP1000)
- Oklahoma Sound Media Stands & Carts