Shop All Media Stands & Carts
Oklahoma Sound
Jumbo Plus Presentation A/V Cart
Mfr # PRC450
Zoro # G6937380
product price: $542.90
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$542.90
Free 30-Day Returns
Key Features
- Number of Shelves 3
- Handle Type No Handle
- Overall Length 33 in
- Cord Length 20 ft
- Lip Style Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oklahoma Sound
- MFR # PRC450
- Zoro # G6937380
- UPC # 604747334505
- Country of Origin China
- Category Media Stands & Carts
Dimensions
Overall Length | 33 in |
Cord Length | 20 ft |
Shelf Width | 30 1/2 in |
Shelf Length | 17 1/2 in |
Caster Wheel Dia. | 4 in |
Overall LxWxH | 21 in x 33 in x 40 in |
Details
Item | Jumbo Plus Presentation A/V Cart |
Number of Shelves | 3 |
Handle Type | No Handle |
Lip Style | Flush |
Includes Electrical Outlets | With Electrical Outlets |
Assembled/Unassembled | Unassembled |
Shelf Adjustability | Adjustable |
Caster Wheel Type | Heavy-Duty |
Caster/Wheel Configuration | (4) Casters |
Description
Jumbo Plus Presentation A/V Cart, Load Capacity 90 lb, Number of Shelves 3, Shelf Length 17 1/2 in, Shelf Width 30 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 23" W, Alabaster, Vinyl (493P03)
- TRADEMARK FINE ART Cj Anderson 'Skyline I Archroma' Canvas Art, 35x35 (WAP02904-C3535GG)
- SPACE SOLUTIONS 14.25 in W SOHO Vertical, Lava Red (24048)
- MANHATTAN COMFORT Parlay Queen-Size Bed in Pine Green (BD006-QN-PG)
- OKLAHOMA SOUND Premium Presentation A/V Cart (PRC200)
- OKLAHOMA SOUND Jumbo Presentation A/V Cart (PRC400)
- OKLAHOMA SOUND Multimedia Cart, 38" H, 35 lb Ld Cap., Teak (MMC)
- OKLAHOMA SOUND Wizard Presentation Cart (WZD)
- OKLAHOMA SOUND Oklahoma Sound WZD The Wizard- Multimedia Presentation Center- New-Cherry (WZD)
- EATON BUSSMANN 2PK 60A NON Cart Fuse (BP/NON-60)
- MOORECO Desktop Charger, 17-1/2" D, Steel, Platinum (27735)
- Oklahoma Sound Media Stands & Carts