Shop All Lecterns
Oklahoma Sound
Greystone Lectern, 23.5 x 19.25 x 45.5, Charcoal Gray
Mfr # GSL
Zoro # G710036150
product price: $870.99
/ea
Free Shipping & Returns
$870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal Grey
- Material Plywood; Steel
- Width 23.5"
- Depth 19.25"
- Height 45.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oklahoma Sound
- MFR # GSL
- Zoro # G710036150
- UPC # 604747954208
- Country of Origin Taiwan, Province of China
- Category Lecterns
Dimensions
Width | 23.5" |
Depth | 19.25" |
Height | 45.5" |
Shelf Depth | (2) 12"; 9.25" Keyboard Tray |
Shelf Width | (2) 14.24"; 17.5" Keyboard Tray |
Platform Dimensions | 22.75" x 18.25" |
Details
Color | Charcoal Grey |
Material | Plywood; Steel |
Standards | MAS Certified Green |
Number of Shelves | 3 |
Color Family | Gray |
Wheel Type | Hooded 2.5" Twin Wheel |
Description
The Greystone Lectern from Oklahoma Sound is far more than just a basic lectern. This elegantly designed unit offers an all-in-one presentation experience. Large reading surface 22.75W x 18.25D, two side pull-out shelves 14.25W x 12D, and a sliding keyboard tray 17.5W x 9.25D provides for a complete multi-media presentation experience. Designer curved gray plywood adds a sophisticated look. The cabinet includes three large shelves plus an oversized front drawer for ample storage. The 2.5 hooded twin wheel matching casters make for easy mobility. Elegance and functionality for all your presentation needs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Dryer Heating Element Connction Wire Kit (279457)
- ALERA Polycarbonate Privacy Panel, 65x18" (S6518)
- DESIGNS OF DISTINCTION 29" Round Tapered Leg - Walnut (01243029WL1)
- SAUDER Clifford Place Credenza Walnut , Accommodates up to a 46 in. TV weighing 50 lbs (421317)
- OKLAHOMA SOUND Power Plus Lectern with Wireless Tie Clip Mic, Mahogany (111PLS-MY/LWM-6)
- OKLAHOMA SOUND Orator Lectern, Mahogany (800X-MY)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Cherry (600-CH)
- OKLAHOMA SOUND Greystone Lectern with Sound, Charcoal (GSL-S)
- OKLAHOMA SOUND Vision Lectern, Ribbonwood (611-RW)
- OKLAHOMA SOUND Speaker Stand, Mahogany (70-MY)
- BASICWISE Foldable Tabletop Portable Podium, for Church, School, Office, or Home, Cherry (QI004422.CR)
- Oklahoma Sound Lecterns