Shop All Lecterns
Oklahoma Sound
Floor Lectern w/Two Shelves, Oak
Mfr # 600-MO
Zoro # G6937399
product price: $378.56
/ea
Free Shipping & Returns
$378.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound System No
- Type Floor
- Material Laminate
- Width 25 in
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oklahoma Sound
- MFR # 600-MO
- Zoro # G6937399
- UPC # 604747608033
- Country of Origin China
- Category Lecterns
Dimensions
Width | 25 in |
Depth | 20 in |
Height | 46 in |
Overall Width | 25 in |
Overall Height | 46 in |
Shelf Width | 23 1/2 in |
Overall Depth | 20 in |
Shelf Depth | 18 in |
Description
Lectern, Color Medium Oak, Mobility Mobile, Material Laminate, Overall Height 46 in, Overall Width 25 in, Overall Depth 20 in, Wattage Not Applicable, Voltage Not Applicable, Sound System Included Not Applicable, Includes Document Rail Yes, Shelf Width 23 1/2 in, Shelf Depth 18 in, Microphone Type Not Applicable, Includes Sound System No, Cabinet Depth Not Applicable, Cabinet Height Not Applicable, Cabinet Width Not Applicable, Caster/Glide Type (2) Locking, (2) Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24"Gray (6224B)
- BOSS BlackTask Chair, 26"L38-1/2"H, Armless, VinylSeat, B9533CSeries (B9534C-BK)
- DESIGN TOSCANO Knight's Guard Medieval Armor Sculpture with Sword (CL3766)
- INTERNATIONAL CONCEPTS 36W, 36L, 30H, Black (K46-3636-30S)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves (600-MY)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Cherry (600-CH)
- OKLAHOMA SOUND Vision Lectern, Ribbonwood (611-RW)
- OKLAHOMA SOUND Speaker Stand, Medium Oak (70-MO)
- OKLAHOMA SOUND Power Plus Lectern with Wireless Tie Clip Mic, Mahogany (111PLS-MY/LWM-6)
- OKLAHOMA SOUND Power Plus Lectern and Rechargeable Battery, Mahogany (M111PLS-MY)
- OKLAHOMA SOUND Greystone Lectern with Sound, Charcoal (GSL-S)
- Oklahoma Sound Lecterns