Shop All Lecterns
Oklahoma Sound
Floor Lectern w/Two Shelves
Mfr # 600-MY
Zoro # G6937417
Free Shipping & Returns
$382.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound System No
- Type Floor
- Material Laminate
- Includes Pull Out Keyboard Tray
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oklahoma Sound
- MFR # 600-MY
- Zoro # G6937417
- UPC # 604747608019
- Country of Origin China
- Category Lecterns
Dimensions
Height | 46 in |
Depth | 20 in |
Width | 25 in |
Overall Height | 46 in |
Overall Width | 25 in |
Overall Depth | 20 in |
Shelf Depth | 18 in |
Shelf Width | 23 1/2 in |
Description
Lectern, Color Mahogany, Mobility Mobile, Material Laminate, Overall Height 46 in, Overall Width 25 in, Overall Depth 20 in, Wattage Not Applicable, Voltage Not Applicable, Sound System Included Not Applicable, Includes Document Rail Yes, Shelf Width 23 1/2 in, Shelf Depth 18 in, Microphone Type Not Applicable, Includes Sound System No, Cabinet Depth Not Applicable, Cabinet Height Not Applicable, Cabinet Width Not Applicable, Caster/Glide Type (2) Locking, (2) Swivel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Table, Round, Aluminum, 23.5", 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-052-1-GG)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 31" to 39"Gray (6230HB)
- HON Task Chair, Black (HONCMY1AACCF10)
- MONARCH SPECIALTIES Accent Table - 44"L / Glossy White / Tempered Glass (I 3288)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Oak (600-MO)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Cherry (600-CH)
- OKLAHOMA SOUND Greystone Lectern, 23.5 x 19.25 x 45.5, Charcoal Gray (GSL)
- OKLAHOMA SOUND Greystone Lectern with Sound, Charcoal (GSL-S)
- OKLAHOMA SOUND Speaker Stand, Mahogany (70-MY)
- OKLAHOMA SOUND Acrylic Lectern w/Shelf (401S)
- LUXOR Aadjustable, Height Lectern (LX9128)
- Oklahoma Sound Lecterns