Shop All Lecterns
Oklahoma Sound
Floor Lectern, Mahogany
Mfr # 222-MY
Zoro # G6937502
Free Shipping & Returns
$265.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound System No
- Type Floor
- Color Mahogany
- Material Laminate
- Depth 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oklahoma Sound
- MFR # 222-MY
- Zoro # G6937502
- UPC # 604747222536
- Country of Origin China
- Category Lecterns
Dimensions
Depth | 16 in |
Height | 46 1/2 in |
Width | 23 in |
Overall Height | 46 1/2 in |
Overall Width | 23 in |
Shelf Width | 23 in |
Overall Depth | 16 in |
Details
Item | Lectern |
Sound System | No |
Type | Floor |
Color | Mahogany |
Material | Laminate |
Assembly | Unassembled |
Includes | Protective Floor Glides |
Number of Shelves | 1 |
Includes Battery | No |
Caster/Glide Type | Floor Glides |
Includes Sound System | No |
Number of Casters/Glides | 2 |
Includes Document Rail | Yes |
Adjustable Shelves | No |
Mobility | Mobile |
Description
Lectern, Color Mahogany, Mobility Mobile, Material Laminate, Overall Height 46 1/2 in, Overall Width 23 in, Overall Depth 16 in, Wattage Not Applicable, Voltage Not Applicable, Sound System Included Not Applicable, Includes Document Rail Yes, Shelf Width 23 in, Microphone Type Not Applicable, Includes Sound System No, Includes Protective Floor Glides, Cabinet Depth Not Applicable, Cabinet Height Not Applicable, Cabinet Width Not Applicable, Caster/Glide Type Floor Glides
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hillman Fasteners 230020 18 in. High & Mighty Hook Board; White & Satin (230020)
- WESTCLOX 8-1/2 in. L X 8-1/2 in. W Indoor Analog Wall Clock Plastic Black/White (46991A)
- DELFIELD Hinge Kit (RF000066-S)
- MARTEX SOVEREIGN Bath Sheet Towel, 35 x 66 In, White, PK12 (7132341)
- OKLAHOMA SOUND Greystone Lectern with Sound, Charcoal (GSL-S)
- OKLAHOMA SOUND Power Plus Lectern with Wireless Tie Clip Mic, Mahogany (111PLS-MY/LWM-6)
- OKLAHOMA SOUND Vision Lectern, Ribbonwood (611-RW)
- OKLAHOMA SOUND Orator Lectern, Mahogany (800X-MY)
- OKLAHOMA SOUND Speaker Stand, Medium Oak (70-MO)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves (600-MY)
- ADIROFFICE Wood Stand-up Podium Lectern, Mahogany (ADI661-01)
- Oklahoma Sound Lecterns