Shop All Patio Dining Tables
Oklahoma Sound
Flex Arm Universal Tablet Holder, Black
Mfr # FAUTH
Zoro # G210035646
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Standards MAS Certified Green
- For Use With Tablets
- Accessory Type Tablet Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oklahoma Sound
- MFR # FAUTH
- Zoro # G210035646
- Country of Origin China
- Category Patio Dining Tables
Details
Color | Black |
Material | Metal |
Standards | MAS Certified Green |
For Use With | Tablets |
Accessory Type | Tablet Holder |
Description
A flexible arm that can be used to mount tablets and notebooks of all sizes.This arm features a simple clamp that attaches to the neck of a music stand for fast and easy use. Suction cups hold tablet in place.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Carolines Treasures SS8757CHF 28 x 40 in. Golden Retriever House Size Canvas Flag (SS8757CHF)
- MELNOR Sunrise Water Timer (13012)
- BELL SPORTS Bugle Bike Horn (7015986)
- MTD Harness-Main Syncr (925-04375A)
- LANCASTER TABLE & SEATING Lancaster Outdoor Table, 32x32, Silver, Bar Height, Umbrella Hole (427BAU3232SL)
- CAMCO Large Aluminum Folding Table (51891)
- LANCASTER TABLE & SEATING Harbor Gray 36'' Round Outdoor Standard Height Table with Ornate Legs (427COSM36RDG)
- FLASH FURNITURE 30" x 48" Patio Table with Faux Teak Slatted Top (XU-DG-UH3048-GG)
- GLOBAL INDUSTRIAL 48 Square Outdoor Steel Mesh Cafe Table, 29H (262081)
- LANCASTER TABLE & SEATING Lancaster Table & 36'' x 36'' Aluminum Outdoor Table with Umbrella Hole (427CAU3636GY)
- FLASH FURNITURE Marseille French Bistro 31.5in. Table, Blk Textilene, Glass Top, Bamboo Print Alum Frame in Natural (SDA-AD641011-80-BK-NAT-GG)
- Oklahoma Sound Patio Furniture