Shop All Desks
Oklahoma Sound
EDPD Edupod Gray Hammertone Mobile Teacher's Desk and Lectern
Mfr # 386EDPD
Zoro # G311132428
Free Shipping & Returns
$1,716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oklahoma Sound
- MFR # 386EDPD
- Zoro # G311132428
- Country of Origin China
- Category Desks
Description
Equip your classrooms with this Oklahoma Sound EDPD edupod gray hammertone mobile teacher's desk and lectern! This lectern and desk combination is a professional solution for many business government or school applications. Its dual design is perfect for standing or sitting presentations and gives the user more options. The lectern's top comes with a book stop to hold your discussion materials and there's even a wire management grommet in the top to better contain wires from your laptop or tablet. The lectern top can be easily adjusted to different heights from 37'' to 45'' to accommodate the user best. The desk's lightweight blow molded plastic design and modern frame and leg system with modesty panel gives it a simple contemporary look and provides plenty of space for laptops calendars books and paper trays.**In addition this unit has three 19'' x 22'' shelves two adjustable and a cabinet door with a lock to keep your important materials safe. The item also includes six 2'' double wheel hooded caster wheels three locking for easy transport and stability. Plus the front of the lectern has a built-in mesh to provide your technology with better ventilation to avoid overheating. For your convenience this item includes its hardware for assembly. This Oklahoma Sound teacher's desk and lectern is perfect for any school or business!**Overall Dimensions:*Width: 24''*Depth: 68''*Height: 35''**Cabinet Dimensions:*Width: 20''*Depth: 24''*Height: 35''**Desk Dimensions:*Width: 24''*Depth: 48''*Thickness: 2''**Lectern Desk Dimensions:*Width: 20''*Depth: 24''*Thickness: 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Wall Clock, Antiqued Black, 18" (75103A1)
- TRADEMARK FINE ART Michael Tompsett 'US Cities Text Map II' Canvas Art, 22x32 (MT0072-C2232GG)
- LIFESECURE Thermal Blankets (30 count) (70200)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, BF, Glides, BLK (BR-VMBSO-RG-BF-RG-8540)
- OKLAHOMA SOUND Adjustable Desk, 20.75" D X 26" W X 27.75" to 44.5" H, Gray Nebula (EDTC)
- ALERA 18-1/2 in D X 26.4 in W X 15.9 in H (ALEAEWR8B)
- BASICWISE Wood and Metal Industrial Home Office Computer Desk with Bookshelves, Natural (QI003993.NC)
- LORELL Desk Shell, Rectangular, 48"x24"x29-1/2", Weathered Charcoal (LLR69549)
- LORELL Lorell® Wood Desk Shell - 59" x 29.5" x 29.5" - Walnut - Essentials Series (69968)
- OFFICESOURCE 60.00'' W X 29.50'' H, Maple (DBLFLPL103MA)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, White, Grey (I 7500)
- Oklahoma Sound Desks