No Product Image Available

Oklahoma Sound

DCC Black and Charcoal Duet Charging Cart


product price: $1,383.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Charging the newest technology at your school office building or conference center can be a hassle but this Oklahoma Sound DCC black and charcoal duet charging cart provides you with a mobile solution! This charging station features 34 removable dividers and two height adjustable 22 1/4'' x 15 1/2'' shelves. With the two included UL approved power strips these shelves can accommodate up to 32 tablets or laptops with 15 5/8'' 1'' thickness screens at a time. The individual compartments on each of its two shelves are designed to keep devices secure during transport and the ventilated dividers include a built-in wire channel to avoid tangles and can be moved to any width in 1 1/8'' increments.**On the side of the unit there is an area to wrap the 12' cord and on the front and back of the unit there is a two point locking system to keep items safe. The dura-flex grip-rite top is made to keep laptops and tablets from sliding and can be used as an extra work space or podium when necessary. Plus each side of the unit is vented to prevent your devices from overheating as they charge during storage. Transporting this cart couldn't be easier with its four heavy-duty 4'' casters two locking and sturdy handle. In addition the 18 gauge steel construction ensures durability in busy environments. For your convenience this item includes its hardware for assembly. Keep your laptops and tablets secure and ready to transport with this Oklahoma Sound charging cart!**Overall Dimensions:*Width: 28 1/8''*Depth: 22''*Height: 38 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.