Shop All Lecterns
Oklahoma Sound
AV Cart/Lectern Base, Black
Mfr # 112-BK
Zoro # G7455535
product price: $254.87
/ea
Free Shipping & Returns
$254.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound System No
- Type Tabletop
- Color Black
- Material Laminate
- Includes Storage Shelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oklahoma Sound
- MFR # 112-BK
- Zoro # G7455535
- UPC # 604747953867
- Country of Origin China
- Category Lecterns
Dimensions
Width | 21 1/8 in |
Height | 33.75 in |
Depth | 17 1/2 in |
Shelf Depth | 17 1/2 in |
Shelf Width | 21 1/8 in |
Overall Width | 21 1/8 in |
Overall Depth | 17 1/2 in |
Overall Height | 33 3/4 in |
Details
Item | Lectern |
Sound System | No |
Type | Tabletop |
Color | Black |
Material | Laminate |
Includes | Storage Shelf |
Assembly | Unassembled |
Includes Battery | No |
Mobility | Mobile |
Locking Casters | Yes |
Number of Casters/Glides | 4 |
Includes Sound System | No |
Adjustable Shelves | No |
Includes Document Rail | No |
Number of Shelves | 1 |
Caster/Glide Type | (2) Locking, (2) Swivel |
Description
Lectern, Color Black, Mobility Mobile, Material Laminate, Overall Height 33 3/4 in, Overall Width 21 1/8 in, Overall Depth 17 1/2 in, Wattage Not Applicable, Voltage Not Applicable, Sound System Included Not Applicable, Includes Document Rail No, Shelf Width 21 1/8 in, Shelf Depth 17 1/2 in, Microphone Type Not Applicable, Includes Sound System No, Includes Storage Shelf, Cabinet Depth Not Applicable, Cabinet Height Not Applicable, Cabinet Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 15" W 2 Drawer File Cabinet, Black, Letter (20226)
- FLASH FURNITURE Plastic Event Fold Table Set (RB-3096F-10-LEL3-BK-GG)
- LIVING ACCENTS 55.1 in. Winston Black Steel Spring Dining Chair, 2PK (8048206)
- LORELL Managerial Chair, Leather, 17-1/2" Height, Open Loop Arms, Black (LLR60121)
- OKLAHOMA SOUND Acrylic Lectern w/Shelf (401S)
- OKLAHOMA SOUND Power Plus Lectern with Wireless Tie Clip Mic, Mahogany (111PLS-MY/LWM-6)
- OKLAHOMA SOUND Greystone Lectern, 23.5 x 19.25 x 45.5, Charcoal Gray (GSL)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Cherry (600-CH)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Oak (600-MO)
- OKLAHOMA SOUND Orator Lectern, Mahogany (800X-MY)
- AMPLIVOX SOUND SYSTEMS Lectern, Mahogany, 43-1/2x24x18 in. (W355-MH)
- Oklahoma Sound Lecterns