Shop All Lecterns
Oklahoma Sound
Aristocrat Sound Lectern Wireless Headset Mic Mahogany
Mfr # 6010-MY/LWM-7
Zoro # G7455989
product price: $1,171.44
/ea
Free Shipping & Returns
$1,171.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound System Yes
- Type Floor
- Color Mahogany
- Material Laminate
- Height 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oklahoma Sound
- MFR # 6010-MY/LWM-7
- Zoro # G7455989
- UPC # 604747601089
- Country of Origin China
- Category Lecterns
Dimensions
Height | 46 in |
Depth | 20 in |
Width | 25 in |
Overall Depth | 20 in |
Microphone Cable Length | 9 ft, 10 ft |
Overall Width | 25 in |
Overall Height | 46 in |
Shelf Width | 23 1/2 in |
Shelf Depth | 18 in |
Description
Sound Lectern, Color Mahogany, Mobility Mobile, Material Laminate, Overall Height 46 in, Overall Width 25 in, Overall Depth 20 in, Wattage 50 W, Voltage 117 V AC, Sound System Included Extension Speakers, Input/Output Lines, Output Speaker, Recording, Wireless Headset Microphone, Includes Document Rail Yes, Shelf Width 23 1/2 in, Shelf Depth 18 in, Microphone Type Handheld, Clip-On, Includes Sound System Yes, Includes Multimedia Amplifier, Caster/Glide Type (2) Locking, (2) Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Fabric Contemporary Chair, 16-1/2" to 20-1/2", Black (WL-A654MG-BK-GG)
- DATUM FILING SYSTEMS Rotary File Cabinet Components, 5 Pack of Letter/Legal File Dividers, Light Gray (FDL5-T47)
- BLUM 270mm S1 Tip-on Blumotion Units & Triggers (T60L7140 R+L)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (14416)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Oak (600-MO)
- OKLAHOMA SOUND Power Plus Lectern with Wireless Tie Clip Mic, Mahogany (111PLS-MY/LWM-6)
- OKLAHOMA SOUND Vision Lectern, Ribbonwood (611-RW)
- OKLAHOMA SOUND Greystone Lectern with Sound, Charcoal (GSL-S)
- OKLAHOMA SOUND Power Plus Lectern and Rechargeable Battery, Mahogany (M111PLS-MY)
- OKLAHOMA SOUND Greystone Lectern, 23.5 x 19.25 x 45.5, Charcoal Gray (GSL)
- NATIONAL PUBLIC SEATING Melody Music Stand, Black (82MS)
- Oklahoma Sound Lecterns